KIMBLE CHASE

The Kimble Chase catalogue includes lab adapters and joints, flasks, beakers, graduated cylinders, funnels, bottles and jars, test tubes and Petri dishes. Kimble Chase sample glass vials are manufactured from the highest quality materials and meet the ASTM-rated standards. They are offered with or without marking graduations with clear or amber borosilicate glass material.

See More

Request a Quote

KIMBLE CHASE Bottles and Jars

Bottles and JarsIncludes square bottles and leak-proof environmental sampling bottles that require less shelf space than round bottles and resist breakage for safe sampling, transport and storage, respectively. Available in a wide range of shapes and materials for use in specific laboratory applications(454 Products)

KIMBLE CHASE Graduated Cylinders

Graduated CylindersASTM-approved Class A and B borosilicate glass cylinders used to provide precise measurement of liquids. Available in different capacities and graduation subdivisions with or without moulded-in handles for easy pouring (84 Products)

KIMBLE CHASE Flasks

Flasks(392 Products)

KIMBLE CHASE Test and Culture Tubes

Test and Culture TubesSuitable for determining the insulin levels according to the method of Alving. Manufactured from tubing with uniform wall thickness for maximum heat transfer and chemical resistance. Provided with phenolic screw-thread caps(319 Products)

KIMBLE CHASE Beakers

BeakersFeature a lip design for easy pouring of liquids and are used for stirring, mixing and heating liquids during various laboratory experiments. Available in berzelius, griffin and heavy-duty variants with or without handles (70 Products)

KIMBLE CHASE Bottle Caps

Bottle CapsSolid top polypropylene caps with internal molded seal rings and a 0.2 micron PTFE membrane, sealed in as a barrier, to facilitate pressure equilibrium during low-temperature autoclaving. Offer superior resistance against alcohols, ethers, hydrocarbons and dilute or strong acids(155 Products)

KIMBLE CHASE Lab Adapters and Joints

Lab Adapters and JointsASTM-approved glass- and PTFE-made transparent distillation bent adapters and Claisen distillation adapters with standard taper joints at each end. Used to build a set-up or configuration of lab equipment to get accurate results (253 Products)

KIMBLE CHASE PAPR Accessories

PAPR Accessories(12 Products)

KIMBLE CHASE Laboratory Funnels

Laboratory FunnelsBorosilicate glass-made funnels with uniform walls, moulded rims and fire-polished stems; used in separation, addition, filtration or transfer of fluids into bottles, cylinders and flasks. Available in capacities ranging from 35 to 2000 ml with stem lengths up to 97mm (95 Products)

KIMBLE CHASE Dishes and Petri Dishes

Dishes and Petri DishesShallow glass dishes used for culturing bacteria and other general laboratory applications. Designed to meet Federal Specification NNN-D-1478. Available in standard and borossilicate glass material options(12 Products)

KIMBLE CHASE Vials

VialsSmall bottles or containers made of plastic or glass to store medicines in liquid, powder or encapsulated form. Selected models feature 33 expansion, low-extractable borosilicate glass construction conforming to USP Type I and ASTM E438, Class A requirements(274 Products)

KIMBLE CHASE Closures

ClosuresEquipped with a specially formulated phenolic cap material and solid polyethylene liner; ideal for storing strong acid or base samples. Available in 11, 144 and 1000 piece sets(288 Products)

KIMBLE CHASE Vial Top Crimpers and Decrimpers

Vial Top Crimpers and DecrimpersDesigned to manually conjoin two materials together; ideal for chromatography and general crimping needs. Can be adjusted to accommodate various levels of thickness. Decrimpers provide a user-friendly method of removing crimp seals from vials in a vertical motion(6 Products)

KIMBLE CHASE Burets

Burets(313 Products)

KIMBLE CHASE Centrifuge Tubes and Accessories

Centrifuge Tubes and AccessoriesUsed for containing liquids during centrifugation by separating the sample into its components and rapidly rotating it around a fixed axis. Have conical bottoms which help collect any solid or heavy parts of the sample being centrifuged(40 Products)

KIMBLE CHASE Pipettes

Pipettes(145 Products)

KIMBLE CHASE Filter Systems

Filter Systems(50 Products)

KIMBLE CHASE Homogenizers

Homogenizers(16 Products)

KIMBLE CHASE Lab Condensers

Lab Condensers(21 Products)

KIMBLE CHASE Parts

Parts(4 Products)

KIMBLE CHASE Towing Accessories

Towing Accessories(1 Product)

KIMBLE CHASE Porcelain Labware

Porcelain Labware(5 Products)

KIMBLE CHASE Funnels

Funnels(1 Product)

KIMBLE CHASE Stir Bars

Stir Bars(3 Products)

KIMBLE CHASE Carboys and Jerricans

Carboys and JerricansFDA-compliant, translucent resin carboys designed to store larger volumes of liquids or solvents. Feature a tin-plated, threaded cap with rubber liner to help prevent leakage of toxic or corrosive chemicals and an autoclavable safety coating reduces the hazards of shattered glass(1 Product)

KIMBLE CHASE Pipetters

Pipetters(2 Products)

KIMBLE CHASE Laboratory Storage

Laboratory Storage(3 Products)

KIMBLE CHASE Wash Bottles

Wash Bottles(3 Products)

KIMBLE CHASE Labware Washers

Labware Washers(6 Products)

Things To Consider

Cross-Reference Alternatives

Kimble Chase MPNs generally cross individual reference to the equivalent Benchmark Scientific, Lab Safety Supply & United Scientific MPNs. So, if you're looking for laboratory equipments that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Kimble Chase products are small, medium & large in size and supplied in multiple pieces, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by air freight and courier shipment for minimum downtime.

About Kimble Chase

The Kimble Chase catalogue includes lab adapters and joints, flasks, beakers, graduated cylinders, funnels, bottles and jars, test tubes and Petri dishes. Kimble Chase sample glass vials are manufactured from the highest quality materials and meet the ASTM-rated standards. They are offered with or without marking graduations with clear or amber borosilicate glass material.

Major Trade Names

KimCote GL 45 Media Bottles

KimCote GL 45 Media Bottles

KimCote GL 45 media bottles are laboratory containers designed for mixing, storing and transporting culture media, chemicals or solvents. These bottles have markings and graduations that help users accurately measure and dispense liquids, ensuring precise and controlled handling of substances within...

the bottle. They have screw thread, ensuring a tight and reliable closure. These media bottles have safety coating that serves to reduce the risk of hazards associated with broken glass and potential leaks of toxic or corrosive chemicals.

CHROMAFLEX Jacketed Columns

CHROMAFLEX Jacketed Columns

CHROMAFLEX jacketed columns are specialised columns used in chromatography processes. These CHROMAFLEX columns can be utilised with any aqueous buffers and organic solvents without modification if the optional PTFE bed supports are put in the flow adapters and end fittings. They have a threaded desi...

gn that simplifies the setup and maintenance of the columns, making it convenient for users to install and replace components as needed.

ULTRA-WARE Plastic-Coated HPLC Reservoirs

ULTRA-WARE Plastic-Coated HPLC Reservoirs

Ultra-Ware plastic-coated HPLC reservoirs are specialised containers designed for the preparation, storage and delivery of liquid chromatography mobile phases. They feature chemically inert glass with an external plastic coating to prevent extractable from contaminating the solvents. These Kimble gl...

ass reservoirs can withstand internal pressures up to 6 psig, allowing for helium sparging and blanketing of the mobile phase. They have a conical bottom that facilitates the efficient use of the mobile phase, reducing the risk of waste and ensuring accurate and reproducible chromatographic results.

Frequently Asked Questions

How does the blue polypropylene linerless GL 45 screw thread cap benefit users?

The blue polypropylene cap securely seals the bottle, preventing leaks and ensuring compatibility. The GL 45 screw thread design makes it easy to identify the correct cap for these bottles.

What is the purpose of the Chromaflex acrylic water jacket on these columns?

The acrylic water jacket provides thermal control, maintaining a stable temperature for temperature-sensitive chromatographic separations. It also acts as a safety shield.

Why is the use of low extractable borosilicate glass important?

These bottles are made from low extractable borosilicate glass to ensure chemical resistance and minimal reactivity, meeting strict quality standards for laboratory applications.

What is the significance of using low extractable borosilicate glass in these Chromaflex columns?

Using low extractable borosilicate glass ensures that the columns are chemically resistant and have minimal extractables, meeting quality and compatibility standards for chromatographic applications.