KEY-BAK 0KB6-3DB80 Tool Tether, With Strap, 0.9m Reach, 15 lbs. Weight Capacity, Pack | CJ6NTY

KEY-BAK 0KB6-3DB80 Tool Tether, With Strap, 0.9m Reach, 15 lbs. Weight Capacity

Item: CJ6NTY Model: 0KB6-3DB80
Limited Availability
€17.67 /unit
This product can only be shipped in multiples of 144
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether
Extension Length36"

Product Variants

ProductModelExtension LengthCable MaterialPrice
KEY-BAK 0KB6-3FA70 Tool Tether, 1.6m Reach, Stainless Steel Cable Material, 1 lbs. Weight Capacity, Pack | CJ6NRR 0KB6-3FA701.6mStainless Steel€25.45
RFQ
KEY-BAK 0KB6-3FA72 Tool Tether, 1.6m Reach, Stainless Steel Cable Material, 1 lbs. Weight Capacity | CJ6NRT 0KB6-3FA721.6mStainless Steel€24.74
RFQ
KEY-BAK 0KB6-3FAA0 Tool Tether, 1.6m Reach, Stainless Steel Cable Material, 1 lbs. Weight Capacity, Pack | CJ6NRU 0KB6-3FAA01.6mStainless Steel€21.13
RFQ
KEY-BAK 0KB6-3FAA2 Tool Tether, 1.6m Reach, Stainless Steel Cable Material, 1 lbs. Weight Capacity | CJ6NRV 0KB6-3FAA21.6mStainless Steel€20.50
RFQ
KEY-BAK 0KB6-3CB70 Tool Tether, 0.9m Reach, 10 lbs. Weight Capacity, Pack | CJ6NTV 0KB6-3CB7036"-€24.39
RFQ
KEY-BAK 0KB6-3CB80 Tool Tether, With Strap, 0.9m Reach, 10 lbs. Weight Capacity, Pack | CJ6NTW 0KB6-3CB8036"-€17.67
RFQ
KEY-BAK 0KB6-3DB70 Tool Tether, 0.9m Reach, 15 lbs. Weight Capacity, Pack | CJ6NTX 0KB6-3DB7036"-€24.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEY-BAK 0KB6-3DB80 Tool Tether, With Strap, 0.9m Reach, 15 lbs. Weight Capacity
€17.67 /unit