Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C61035 Square End Mill, Center Cutting, 2 Flutes, 5/16 Inch Milling Dia, 7/8 Inch Length Of Cut | CQ9XHQ

CLEVELAND C61035 0 Square End Mill, Center Cutting, 2 Flutes, 5/16 Inch Milling Dia, 7/8 Inch Length Of Cut

Item: CQ9XHQ Model: C61035Cross Ref: 33FY48 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle35°
List NumberCEM-SE-2
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.0.312"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut7/8"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter5/16"
Primary Material Application Iso CodeN
Shank Diameter5/16"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCutting LengthEnd Mill StylePrice
CLEVELAND C61078 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UUC C610781"21"35°4"CEM-SE-21 1/2"Square€275.48
CLEVELAND C61082 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9UUF C610821"21"35°5"CEM-SE-22 1/4"Square€460.01
CLEVELAND C61083 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut | CQ9UUK C610831"21"35°6"CEM-SE-23"Square€489.85
CLEVELAND C61058 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9UVK C610581/2"21/2"35°6"CEM-SE-21 1/2"Square€93.00
CLEVELAND C61053 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVQ C610531/2"21/2"35°3"CEM-SE-21"Square€61.01
CLEVELAND C60655 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9UVT C606551/2"21/2"3"CEM-SEST-21"Square€77.72
CLEVELAND C61057 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut | CQ9UVX C610571/2"21/2"35°4"CEM-SE-22"Square€93.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C61035 0 Square End Mill, Center Cutting, 2 Flutes, 5/16 Inch Milling Dia, 7/8 Inch Length Of Cut
€38.74 /unit