Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55214 Counterbore 1/32 Clearance Size #10 Cobalt | AC3DMH 2RTN6

KEO 55214 Counterbore 1/32 Clearance Size #10 Cobalt

Item: AC3DMH Model: 55214Cross Ref: 2RTN6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbore
ApplicationFor Use In Alloys, Cast Iron, Stainless Steel And Titanium
Bore Dia.11/32"
Counterbore TypeOversized
MaterialCobalt
Number Of Flutes3
Number Of Pieces1
Overall Length4 1/2"
Oversized Increment1/32"
Pilot Dia.7/32"
Pilot Length0.281"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Screw Size#10
Screw TypeSocket Head Cap Screw
Shank Dia.9/32"
Shank TypeStraight
System Of MeasurementDecimal Inch
TypeBuilt In Pilot
For Screw Size#10
Material - MachiningCobalt
Measurement SystemWire
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)13.21
Ship width (cm)1.78
HS code8207600061
Country of OriginUS

Product Variants

ProductModelPilot Dia.Overall LengthShank Dia.Pilot LengthBore Dia.Screw SizeCounterbore TypeFor Screw SizePrice
KEO 55200 Counterbore Close Fit Size #4 Cobalt | AC3DLT 2RTL1 552007/64"3"0.156"0.156"11/64"#4Standard-€55.75
KEO 55201 Counterbore 1/64 Clearance Size #4 Cobalt | AC3DLU 2RTL2 552011/8"3"0.156"0.156"3/16"#4Standard-€58.59
KEO 55202 Counterbore 1/32 Clearance Size #4 Cobalt | AC3DLV 2RTL3 552029/64"3"0.156"0.156"13/64"#4Standard-€56.68
KEO 55203 Counterbore Close Fit Size #5 Cobalt | AC3DLW 2RTL4 552031/8"3"0.188"0.188"13/64"#5Standard-€63.03
KEO 55204 Counterbore 1/64 Clearance Size #5 Cobalt | AC3DLX 2RTL5 552041/8"3"3/16"0.188"7/32"#5Standard-€60.36
KEO 55205 Counterbore 1/32 Clearance Size #5 Cobalt | AC3DLY 2RTL6 552055/32"3"3/16"0.188"15/64"#5Standard-€64.46
KEO 55206 Counterbore Close Fit Size #6 Cobalt | AC3DLZ 2RTL7 552061/8"3"7/32"0.219"7/32"#6Standard-€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55214 Counterbore 1/32 Clearance Size #10 Cobalt
€76.91 /unit