Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55202 Counterbore 1/32 Clearance Size #4 Cobalt | AC3DLV 2RTL3

KEO 55202 Counterbore 1/32 Clearance Size #4 Cobalt

Item: AC3DLV Model: 55202Cross Ref: 2RTL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbore
ApplicationFor Use In Alloys, Cast Iron, Stainless Steel And Titanium
Bore Dia.13/64"
Counterbore TypeStandard
MaterialCobalt
Number Of Flutes3
Number Of Pieces1
Overall Length3"
Pilot Dia.9/64"
Pilot Length0.156"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Screw Size#4
Screw TypeSocket Head Cap Screw
Shank Dia.0.156"
Shank TypeStraight
System Of MeasurementDecimal Inch
TypeBuilt In Pilot
For Screw Size#4
Material - MachiningCobalt
Measurement SystemWire
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.41
Ship width (cm)1.52
HS code8207906000
Country of OriginUS

Product Variants

ProductModelPilot Dia.Overall LengthShank Dia.Pilot LengthBore Dia.Screw SizeCounterbore TypeFor Screw SizePrice
KEO 55200 Counterbore Close Fit Size #4 Cobalt | AC3DLT 2RTL1 552007/64"3"0.156"0.156"11/64"#4Standard-€55.75
KEO 55201 Counterbore 1/64 Clearance Size #4 Cobalt | AC3DLU 2RTL2 552011/8"3"0.156"0.156"3/16"#4Standard-€58.59
KEO 55203 Counterbore Close Fit Size #5 Cobalt | AC3DLW 2RTL4 552031/8"3"0.188"0.188"13/64"#5Standard-€63.03
KEO 55204 Counterbore 1/64 Clearance Size #5 Cobalt | AC3DLX 2RTL5 552041/8"3"3/16"0.188"7/32"#5Standard-€60.36
KEO 55205 Counterbore 1/32 Clearance Size #5 Cobalt | AC3DLY 2RTL6 552055/32"3"3/16"0.188"15/64"#5Standard-€64.46
KEO 55206 Counterbore Close Fit Size #6 Cobalt | AC3DLZ 2RTL7 552061/8"3"7/32"0.219"7/32"#6Standard-€65.00
KEO 55207 Counterbore 1/64 Clearance Size #6 Cobalt | AC3DMA 2RTL8 552079/64"3"7/32"0.219"15/64"#6Oversized-€65.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55202 Counterbore 1/32 Clearance Size #4 Cobalt
€61.22 /unit