Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER LOCK 3KABLK-0390 Lockout Padlock Keyed Alike Black 9/32 Inch Diameter | AF4ECH 8TN27

MASTER LOCK 3KABLK-0390 Lockout Padlock Keyed Alike Black 9/32 Inch Diameter

Item: AF4ECH Model: 3KABLK-0390Cross Ref: 8TN27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBlack
Body FinishLaminated
Body Height1 1/4"
Body Length1 1/4"
Body MaterialSteel
Body Width1.562"
Bumper ColorBlack
Key TypeAlike
Master KeyedNo
Number Of Keys2
Number Of Pins4
Shackle Dia.0.281"
Shackle Height3/4"
Shackle MaterialSteel
Shackle TypeOpen
Shackle Width5/8"
Body Material FinishLaminated
IncludesKey
Non-removable KeyNo
Number Of Keys Included1
Padlock Body MaterialSteel
Padlock Shackle MaterialSteel
Shackle Diameter9/32"
Shackle LengthStandard
Vertical Shackle Clearance3/4"
Width Across Shackle5/8"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.18
Ship length (cm)14.99
Ship width (cm)3.97
HS code8301108000
Country of OriginMX

Product Variants

ProductModelKey TypeBody ColorVertical Shackle ClearanceShackle MaterialShackle Dia.Body MaterialPkg. Qty.Price
MASTER LOCK 3LHBLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AA8YPF 1AV26 3LHBLUDifferentBlue-Steel0.281"-1€15.71
MASTER LOCK 3BLU Lockout Padlock Keyed Different Blue 9/32in. Diameter | AE3BBL 5AK24 3BLUDifferentBlue-Steel0.281"-1€11.71
MASTER LOCK 3RED Lockout Padlock Keyed Different Red 9/32 Inch Diameter | AE6HYF 5T807 3REDDifferentRed-Steel0.281"-1€11.71
MASTER LOCK 3YLW Lockout Padlock Keyed Different Yellow 9/32 Inch | AE6HYG 5T808 3YLWDifferentYellow-Steel0.281"-1€11.71
MASTER LOCK 3GRN Lockout Padlock Keyed Different Green 9/32 Inch Diameter | AE6HYH 5T809 3GRNDifferentGreen-Steel0.281"-1€11.71
MASTER LOCK 3BLK Lockout Padlock Keyed Different Black 9/32 Inch Diameter | AE6HYJ 5T810 3BLKDifferentBlack-Steel0.281"-1€11.71
MASTER LOCK 3WHT Lockout Padlock Keyed Different White 9/32 Inch Diameter | AE6HYK 5T811 3WHTDifferentWhite-Steel0.281"-1€11.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK 3KABLK-0390 Lockout Padlock Keyed Alike Black 9/32 Inch Diameter
€18.18 /unit