Item | Multi-Gas Detector |
Alarm Setting | Adjustable |
Alarm Type | Audible/Vibrating/Visual |
Battery Life | 10 hrs. |
Battery Type | Alkaline |
Detects | Carbon Dioxide/LR, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Oxygen |
Display | LCD |
Gas Type | CO, CO2 (IR), H2S, LEL, O2 |
Housing Color | Black |
Operating Temp. Range | -4°F to +131°F |
Sensor Range | 0 ppm to 1500 ppm, 0% to 5%, 0 ppm to 500 ppm, 0% to 100%, 0% to 30% |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Alarm Volume Level | 95 dB |
Alert Type | Light, Sound, Vibration |
Battery Chemistry | Alkaline |
Battery Size | AA |
Brand & Series | INDUSTRIAL SCIENTIFIC MX6 iBrid |
Data Logger | Yes |
Display Screen Type | LCD |
Display Type | Digital |
Features | 24 Sensor Options: Including Photoionization Detectors And Infrared (IR), Prescreen Entries For Benzene With An Optional Convertible Kit |
Gas Detected | Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen |
Hazardous Location Specification | Class I Divisions 1 |
Housing Material | Stainless Steel |
Includes | Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap |
Includes Charger | Yes |
Includes Mounting Hardware | Yes |
Includes Pump | No |
Ip Rating | IP64 |
Manufacturer Warranty Length | Limited Lifetime |
Maximum Operating Humidity | 95% |
Maximum Operating Temperature | 131°F |
Measurement Range | Carbon Dioxide (0% vol to 5% vol), Carbon Monoxide (0 ppm to 1500 ppm), Hydrogen Sulfide (0 ppm to 500 ppm), Oxygen (0% vol to 30% vol) |
Minimum Operating Humidity | 15% |
Minimum Operating Temperature | -4°F |
Number Of Gases Detected | 4 |
Number Of Sensors | 2 |
Overall Depth | 2.2" |
Overall Height | 7 3/5" |
Overall Width | 3.1" |
Power Source | Battery |
Product Type | Multi-Gas Detector |
Rechargeable Battery | Yes |
Replaceable Battery | Yes |
Resolution | Ammonia 1% vol, Carbon Monoxide 1% vol, Hydrogen Sulfide 0.1% vol, Oxygen 0.1% vol |
Sensor Type | Infrared, Photo Ionization |
Series | MX6 iBrid |
Standards | ANZEX: EX IA S ZONE 0 I, EX IA S ZONE 0 IIC T4, ATEX: EX IA I, ATEX: EX IA IIC T4 GA, CL II, GROUPS F G, CL L ZONE LEL 0, AEX IA D IIC T4 (OR AEX IA D IIC T4 IR SENSOR), CMA: APPROVAL FOR MINING PRODUCTS, CH4, O2, CO, CO2, CSA: CL I, GR A-D T4, EAC: PBEXIADI X, 1EXIADIICT4 X, EQUIPMENT GROUP AND CATEGORY: I M1/II 1G, EX D IA IIC T4, EX D IA IIC T4 GB, EX IA IIC T4 GA, IECEX: EX IA I (EX IA D I IR SENSOR), II 1G (OR EX D IA IIC T4 GB IR SENSOR), INMETRO: EX IA IIC T4 GA, KC: EX D IA IIC T4, KIMM: |
Temperature Code | T4 |