JONARD

Jonard Tools catalogue includes wire strippers & cable slitters, connector tools, force gauges, punch down tools, ratcheting wrenches and more. The brand's strippers / cutters are designed to cut and strip the stranded and single conductors. They remove the 2 - 3 mm fibre jackets from optic cables without damaging the fibre. These tools feature 50 HRC black oxide finish for enhanced strength and durability. They are equipped with coil springs to reduce operator fatigue while working for long hours. Jonard Tools dynamometer gauges measure in both clockwise and anticlockwise directions, making force measurements simple. They are made of hard-tempered annealed beryllium copper for durability.

See More

Request a Quote

JONARD Cable and Wire Crimping Tools

Cable and Wire Crimping Tools (9 Products) Includes compression tools as well as insulated, ratcheting and universal crimpers featuring all-steel construction with heavy-duty blades. Used to cut, bend or crimp wires and are available in different cutting capacities and overall lengths

JONARD Adjustable Wrenches

Adjustable Wrenches (4 Products) ANSI- and ASME-specified chrome vanadium steel wrenches with adjustable jaws to fit various fasteners and ensure a tight grip. Have a maximum jaw capacity of 1.5 inches and a plastic dipped handle with a hang-hole for easy wall storage

JONARD Alignment Tools

Alignment Tools (13 Products) Wood, steel and plastic alignment tools used for aligning, adjusting and repositioning of fine springs and other small parts in a tight space. Available in push-hook, pull-hook, spudger, trimpot and spring-hook variants

JONARD Cable and Wire Cutters

Cable and Wire Cutters (4 Products) Centre- / shear-cut cable and wire cutters with heavy-duty steel blades ideal for cutting coaxial cables. Have an impact-resistant handle and are suitable for cutting copper and aluminium wires

JONARD Adjustable Wrench Sets

Adjustable Wrench Sets (1 Products) 3-piece adjustable wrench sets featuring drop-forged and heat-treated chrome vanadium steel wrenches with a chrome-plated finish; ideal for plumbing, electrical and metalworking applications. Have a built-in tension spring that stabilises the jaw to grip different fasteners

Load More

Things To Consider

Cross-Reference Alternatives

Jonard Tools part numbers often cross-reference to various Wright Tool, Imperial & Klein Tools products. So if you're looking for Jonard Tools' wire strippers that are either obsolete or out of stock, chances are we have equivalent items available.

Shipping

These Jonard products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About JONARD

Jonard Tools catalogue includes wire strippers & cable slitters, connector tools, force gauges, punch down tools, ratcheting wrenches and more. The brand's strippers / cutters are designed to cut and strip the stranded and single conductors. They remove the 2 - 3 mm fibre jackets from optic cables without damaging the fibre. These tools feature 50 HRC black oxide finish for enhanced strength and durability. They are equipped with coil springs to reduce operator fatigue while working for long hours. Jonard Tools dynamometer gauges measure in both clockwise and anticlockwise directions, making force measurements simple. They are made of hard-tempered annealed beryllium copper for durability.

Major Trade Names

Quick Sleever

Quick Sleever

Jonard Tools are ideal for aligning fibre to the holes of protection sleeves. They provide a guide for the fibre to load right into the protection sleeve. These units are compact & lightweight for easy storage and portability.

MagneTriever

MagneTriever

MagneTriever is suitable for fish wires through walls effortlessly. It has a 10-foot-long ball chain to navigate through the wall easily. This tool has an eyelet (on the ball chain) to connect to wires and a stop ring to prevent it from falling into the wall.

RocketRibbon

RocketRibbon

RocketRibbon cable shaving tool is ideal for making access windows on cables. They have SK5 steel blades to slice through thick jacketed cables. They have adjustable guides to change the cutting angle of the blade for different jacket sizes.

Frequently Asked Questions

Q. How to clean Jonard Tools products?

A. Wipe them with a clean, dry cloth. For stubborn stains or residues, use a damp cloth with mild soap.

Q. How to remove stuck wires?

A. Jonard Tools wire loop pullers can be used to remove stuck wires from terminal blocks, rings on mainframes or fanning strip holes.

Q. How should I store my Jonard Tools products?

A. Users should store these products from Jonard Tools in a cool, dry place away from direct sunlight and moisture.