Item | Multi-Gas Detector |
Alarm Setting | Adjustable |
Alarm Type | Audible/Vibrating/Visual |
Battery Type | Lithium Ion |
Depth | 1.703" |
Detects | Carbon Monoxide, Combustible Gases, Hydrogen Sulfide, Oxygen |
Display | LCD |
Features | (24) Sensor Options Including PID And IR |
Gas Type | CO, H2S, LEL, O2 |
Height | 5.297" |
Housing Color | Black |
Includes | Charger |
Operating Temp. Range | +4°F to +122°F |
Sensor Range | 0% v/v to 5% v/v, 0% lel to 100% lel, 0 ppm to 1500 ppm, 0 ppm to 500 ppm, 0% v/v to 30% v/v |
Width | 3.047" |
Accuracy | +/-0.5^5% (At Temperature of Calibration), +/-0.8^5% (Over Full Measurement Temperature), +/-15% (Over Full Measurement Temperature), +/-5% (0.0 to 200.0 ppm) +/-15% (200.1 to 500.0 ppm) (At Temperature of Calibration), +/-5% (At Temperature of Calibration) |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Alarm Volume Level | 95 dB |
Alert Type | Light, Sound, Vibration |
Battery Chemistry | Lithium Ion |
Battery Life | 36 hrs. |
Brand & Series | INDUSTRIAL SCIENTIFIC MX6 iBrid |
Data Logger | Yes |
Display Screen Type | LCD |
Display Type | Digital |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen |
Hazardous Location Specification | Class I Divisions 1 |
Housing Material | Stainless Steel |
Includes Charger | Yes |
Includes Mounting Hardware | Yes |
Includes Pump | No |
Ip Rating | IP64 |
Manufacturer Warranty Length | Limited Lifetime |
Maximum Operating Humidity | 95% |
Maximum Operating Temperature | 131°F |
Measurement Range | Carbon Monoxide (0 ppm to 1500 ppm), Hydrogen Sulfide (0 ppm to 500 ppm), Oxygen (0% vol to 30% vol) |
Minimum Operating Humidity | 15% |
Minimum Operating Temperature | -4°F |
Number Of Gases Detected | 3 |
Number Of Sensors | 2 |
Overall Depth | 1.9" |
Overall Height | 5.3" |
Overall Width | 3 1/2" |
Power Source | Battery |
Product Type | Multi-Gas Detector |
Rechargeable Battery | No |
Replaceable Battery | Yes |
Resolution | Carbon Monoxide 1% vol, Hydrogen Sulfide 0.1% vol, Oxygen 0.1% vol |
Sensor Type | Infrared, Photo Ionization |
Series | MX6 iBrid |
Standards | ANZEX: EX IA S ZONE 0 I, EX IA S ZONE 0 IIC T4, ATEX: EX IA I, ATEX: EX IA IIC T4 GA, CL II, GROUPS F G, CL L ZONE LEL 0, AEX IA D IIC T4 (OR AEX IA D IIC T4 IR SENSOR), CMA: APPROVAL FOR MINING PRODUCTS, CH4, O2, CO, CO2, CSA: CL I, GR A-D T4, EAC: PBEXIADI X, 1EXIADIICT4 X, EQUIPMENT GROUP AND CATEGORY: I M1/II 1G, EX D IA IIC T4, EX D IA IIC T4 GB, EX IA IIC T4 GA, IECEX: EX IA I (EX IA D I IR SENSOR), II 1G (OR EX D IA IIC T4 GB IR SENSOR), INMETRO: EX IA IIC T4 GA, KC: EX D IA IIC T4, KIMM: |
Temperature Code | T4 |