Item | Multi-Gas Detector |
Alarm Setting | Adjustable |
Alarm Type | Audible/Vibrating/Visual |
Battery Type | Alkaline |
Detects | Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Oxygen |
Display | LCD |
Gas Type | CO, H2S, LEL, O2 |
Housing Color | Orange |
Operating Temp. Range | -4°F to +122°F |
Sensor Range | 0 ppm to 1000 ppm, 0 ppm to 500 ppm, 0% lel to 5% lel, 0% lel to 30% lel |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Alert Type | Light, Sound, Vibration |
Battery Chemistry | Lithium Ion |
Battery Life | 8 hrs. |
Brand & Series | INDUSTRIAL SCIENTIFIC Ventis MX4 |
Display Screen Type | LCD with Backlight |
Display Type | Digital |
Features | No Tools are Required To Attach or Remove the Ventis Slide-On Pump To or from the Monitor, Sample Draw Distance of Up To 50 ft. Provides Sampling In A Wide Range of Applications, Three Available Battery Options |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen |
Hazardous Location Specification | Class I Divisions 1 Groups A, B, C, D, Class I Zone 1, AEX D IA II C, T4, Class II Divisions 1, GR E-G, T4 Class I Zone 0, AEX IA IIC, T4 |
Housing Material | Polycarbonate |
Includes | Calibration Cup, Sample Tubing |
Includes Charger | Yes |
Includes Pump | No |
Ip Rating | IP66, IP67 |
Manufacturer Warranty Length | 4 yrs. |
Maximum Operating Humidity | 95% |
Maximum Operating Temperature | 122°F |
Measurement Range | Carbon Monoxide (0 ppm to 1000 ppm in 1 ppm), Hydrogen Sulfide (0 ppm to 500 ppm in 0.1 ppm), Oxygen (0% to 30% of vol in 0.1%) |
Minimum Operating Humidity | 15% |
Minimum Operating Temperature | -4°F |
Number Of Gases Detected | 3 |
Number Of Records Stored | 60 Alarm Events |
Number Of Sensors | 2 |
Overall Depth | 1.2" |
Overall Height | 4.1" |
Overall Width | 2.3" |
Power Source | Battery |
Product Type | Multi-Gas Detector |
Replaceable Battery | Yes |
Sensor Type | Catalytic, Electrochemical |
Series | Ventis MX4 |
Standards | CSA CERTIFIED, UL LISTED |
Temperature Code | T4 |