Item | Multi-Gas Detector |
Alarm Setting | Adjustable |
Alarm Type | Audible/Vibrating/Visual |
Battery Life | 69 hrs. |
Battery Type | Nickel Metal Hydride |
Depth | 11 1/2" |
Detects | Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Oxygen, Sulfur Dioxide, Volatile Organic Compound |
Display | LCD |
Features | Detect Up To (6) Gases Using (15) Sensor Options, Monitor Run Time Of 7 Days (168 Hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue And Red Lights, Audible Alarms Sound At 108Db, Large Display, Intuitive Text Based Navigation And Configuration |
Gas Type | LEL, CO, H2S, O2, SO2, VOC |
Height | 21 1/2" |
Housing Color | Orange |
Includes | Calibration Cup, Sample Tubing, Pump Inlet Water Barrier, Hand Tool, Charging Power Supply, Region Specific Cord |
Operating Temp. Range | -20°C to +55°C |
Pid Ionization Energy Level | 10.6 EV |
Resolution | 0.1ppm VOC, 1% lel, CO 1 ppm, H2S 0.1 ppm, O2 0.1%, SO2 0.1 ppm |
Sensor Range | 0% lel to 100% lel, 0 ppm to 150 ppm, 0 ppm to 1500 ppm, 0 ppm to 500 ppm, 0% to 30%, 0 ppm to 2000 ppm |
Width | 11 1/2" |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Alarm Volume Level | 108 dB @ 3.3 ft |
Battery Chemistry | Nickel Metal Hydride |
Brand & Series | INDUSTRIAL SCIENTIFIC Radius BZ1 |
Communication Technology | Wireless |
Data Logger | Yes |
Display Screen Type | LCD with Backlight |
Display Type | Digital |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, VOC |
Included | Sampling Pump |
Includes Mounting Hardware | Yes |
Includes Pump | Yes |
Manufacturer Warranty Length | 2 yrs. |
Measurement Range | Carbon Monoxide (0 ppm to 1500 ppm in 1 ppm), Hydrogen Sulfide (0 ppm to 500 ppm in 0.1 ppm), Oxygen (0% vol to 30% vol in 0.1%), Sulphur Dioxide (0 ppm to 150 ppm in 0.1 ppm), VOC2 10.6eV (0 ppm to 2000 ppm in 0.1 ppm) |
Overall Depth | 11.5" |
Overall Height | 21 1/2" |
Overall Width | 11 1/2" |
Power Source | Battery |
Product Type | Area Gas Monitor |
Rechargeable Battery | Yes |
Replaceable Battery | Yes |
Standards | CSA CERTIFIED, UL LISTED |
Status Indicator | LED |
Temperature Code | T4 |