Flat Shipping

Flat Shipping at €24.99 + VAT

AMERI-VENT 16R3 Gas Vent Pipe, 16 Inch Duct, 3 ft Length, Steel, Category I, Std Pipe, Galvanized Steel | CN8JBK

AMERI-VENT 16R3 Gas Vent Pipe, 16 Inch Duct, 3 ft Length, Steel, Std Pipe, Galvanized Steel

Item: CN8JBK Model: 16R3Cross Ref: 33Z007
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€574.57 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Vent Pipe
ColorSilver
Compatible With Fuel TypeLPG
Connection TypeSnap Lock
End TypeSnap Lock
FinishGalvanized
For Nominal Duct Diameter16"
GradeGrade G90, 3105
Inside Dia.16"
Interior TextureSmooth
Length3 ft.
MaterialSteel
Number Of Ply2
Outside Dia.17"
ShapeRound
Wall Thickness26 ga.

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelEnd TypeFor Nominal Duct DiameterInside Dia.DiameterConnection TypeMaterialWall ThicknessColorPrice
AMERI-VENT 5E5 Pipe Section 5 Inch Diameter 5 Feet Length | AC8ZMK 3F337 5E5Snap Lock5"3"5"Snap LockSteel26 ga.Silver€55.02
RFQ
AMERI-VENT 6E24 Pipe Section 6 Inch Diameter 2 Feet Length | AC8ZML 3F338 6E24Snap Lock6"6"6"Snap LockSteel26 ga.Silver€35.83
AMERI-VENT 6E3 Pipe Section 6 Inch Diameter 3 Feet Length | AC8ZMM 3F339 6E3Snap Lock6"6"6"Snap LockSteel26 ga.Silver€46.50
AMERI-VENT 6E4 Pipe Section 6 Inch Diameter 4 Feet Length | AC8ZMN 3F340 6E4Snap Lock6"6"6"Snap LockSteel26 ga.Silver€59.72
AMERI-VENT 6E5 Pipe Section 6 Inch Diameter 5 Feet Length | AC8ZMP 3F341 6E5Snap Lock6"6"6"Snap LockSteel26 ga.Silver€67.82
RFQ
AMERI-VENT 3E24 Pipe Section 3 Inch Diameter 2 Feet Length | AC8ZNR 3F378 3E24Snap Lock Coupling--3"----€21.01
AMERI-VENT 3E3 Pipe Section 3 Inch Diameter 3 Feet Length | AC8ZNT 3F379 3E3Snap Lock Coupling--3"----€25.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERI-VENT 16R3 Gas Vent Pipe, 16 Inch Duct, 3 ft Length, Steel, Std Pipe, Galvanized Steel
€574.57 /unit