HALLOWELL HBRL7224PL Bulk Rack Shelf 72 x 24 Inch Light Grey 3500 lb | AH6AHY 35UT68

HALLOWELL HBRL7224PL Bulk Rack Shelf 72 x 24 Inch Light Grey 3500 lb

Item: AH6AHY Model: HBRL7224PLCross Ref: 35UT68
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€104.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Rack Shelf
ColorGray
Depth24"
FinishPowder Coat
Height3 1/8"
MaterialSteel
Shelf Capacity3500 lbs.
Width72"
Beam Gauge14 ga.
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Beams, Cross Bars
Includes DeckingNo
Load Capacity3500 lbs.
Overall Depth24"
Overall Height3 1/8"
Overall Width72"

Shipping Info:

Ship weight (kg) 12.42
Ship height (cm)15.24
Ship length (cm)182.88
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelFinishDepthShelf CapacityOverall DepthOverall WidthDecking MaterialMaterialColorPrice
HALLOWELL HBRL4824PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AGX 35UT44 HBRL4824PLPowder Coat24"3800 lbs.---SteelGray€101.68
HALLOWELL HBRL4836PL Bulk Rack Shelf 48 x 36 Inch Light Grey 3800 lb | AH6AGY 35UT45 HBRL4836PLPowder Coat36"3800 lbs.---SteelGray€107.03
HALLOWELL HBRL4848PL Bulk Rack Shelf 48 x 48 Inch Light Grey 3800 lb | AH6AGZ 35UT46 HBRL4848PLPowder Coat48"3800 lbs.---SteelGray€113.25
HALLOWELL HBRL4824P-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AHA 35UT47 HBRL4824P-PLPowder Coat24"3800 lbs.---SteelGray€143.30
HALLOWELL HBRL4836P-PL Bulk Rack Shelf 48 x 36 Inch Light Grey 3800 lb | AH6AHB 35UT48 HBRL4836P-PLPowder Coat36"3800 lbs.---SteelGray€169.84
HALLOWELL HBRL4848P-PL Bulk Rack Shelf 48 x 48 Inch Light Grey 3800 lb | AH6AHC 35UT49 HBRL4848P-PLPowder Coat48"3800 lbs.---SteelGray€197.27
HALLOWELL HBRL4824WW-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AHD 35UT50 HBRL4824WW-PLPowder Coat24"3800 lbs.---SteelGray€221.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HBRL7224PL Bulk Rack Shelf 72 x 24 Inch Light Grey 3500 lb
€104.90 /unit