HALLOWELL HBRL4824WW-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AHD 35UT50

HALLOWELL HBRL4824WW-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb

Item: AH6AHD Model: HBRL4824WW-PLCross Ref: 35UT50
In Stock

Get it by Tuesday, Jun 10

€221.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Rack Shelf
ColorGray
Depth24"
FinishPowder Coat
Height3 1/8"
MaterialSteel
Shelf Capacity3800 lbs.
Width48"
Beam Gauge14 ga.
Decking MaterialSteel
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Beams, Cross Bars
Load Capacity3800 lbs.
Overall Depth24"
Overall Height3 1/8"
Overall Width48"

Shipping Info:

Ship weight (kg) 17.595
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelFinishDepthShelf CapacityOverall DepthOverall WidthDecking MaterialMaterialColorPrice
HALLOWELL HBRL4824PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AGX 35UT44 HBRL4824PLPowder Coat24"3800 lbs.---SteelGray€101.68
HALLOWELL HBRL4836PL Bulk Rack Shelf 48 x 36 Inch Light Grey 3800 lb | AH6AGY 35UT45 HBRL4836PLPowder Coat36"3800 lbs.---SteelGray€107.03
HALLOWELL HBRL4848PL Bulk Rack Shelf 48 x 48 Inch Light Grey 3800 lb | AH6AGZ 35UT46 HBRL4848PLPowder Coat48"3800 lbs.---SteelGray€113.25
HALLOWELL HBRL4824P-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb | AH6AHA 35UT47 HBRL4824P-PLPowder Coat24"3800 lbs.---SteelGray€143.30
HALLOWELL HBRL4836P-PL Bulk Rack Shelf 48 x 36 Inch Light Grey 3800 lb | AH6AHB 35UT48 HBRL4836P-PLPowder Coat36"3800 lbs.---SteelGray€169.84
HALLOWELL HBRL4848P-PL Bulk Rack Shelf 48 x 48 Inch Light Grey 3800 lb | AH6AHC 35UT49 HBRL4848P-PLPowder Coat48"3800 lbs.---SteelGray€197.27
HALLOWELL HBRL4836WW-PL Bulk Rack Shelf 48 x 36 Inch Light Grey 3800 lb | AH6AHE 35UT51 HBRL4836WW-PLPowder Coat36"3800 lbs.---SteelGray€195.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HBRL4824WW-PL Bulk Rack Shelf 48 x 24 Inch Light Grey 3800 lb
€221.05 /unit