ROBOHAND RDH-8M-L Heavy Duty Gripper, Parallel, Double, M8 x 10 Port Size, RDH, 8M, 171.5 mm Bore Size | CT9CLU

DESTACO RDH-8M-L Heavy Duty Gripper, Parallel, Double, M8 x 10 Port Size, RDH, 8M, 171.5 mm Bore Size

Item: CT9CLU Model: RDH-8M-LCross Ref: 805CG8
In Stock

Get it by Friday, Jun 13

€13,419.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Action TypeDouble
Bore Size171.5 mm
Dimension A39.5 mm
Dimension B51.5 mm
Extended StrokeYes
Grip Force Rated Pressure100 psi
Gripping TypeParallel
Height355 mm
Length7.087"
Max. Pressure100 psi
Mfr. SeriesRDH Series
Opening/closing Stroke70 mm
Operating Temp. Range-35°C to +80°C
Port SizeM8 x 10
Seal MaterialBuna N
Size8m
Total Grip Force14178N
TypeParallel
Width7.717"
Air Inlet TypeG
Body MaterialAluminum
Finger MaterialCarbon Steel
Maximum Operating Pressure100 psi
Maximum Operating Temperature80°C
Minimum Operating Pressure29 psi
Minimum Operating Temperature-35°C
Open Width355 mm
Overall Height355 mm
Overall Length180 mm
Overall Width355 mm
SeriesRDH Series
Stroke Length70 mm

Shipping Info:

Ship weight (kg) 43.56
Ship height (cm)35.5
Ship length (cm)18
Ship width (cm)35.5
Country of OriginFR

Product Variants

ProductModelHeightPort SizeSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension BDimension APrice
ROBOHAND RDH-1M Heavy Duty Gripper, Parallel, Double, M3 x 3 Port Size, RDH, 1M, 27.2 mm Bore Size, Buna-N | CT9CGW RDH-1M63 mmM3 x 31m555N27.2 mm4 mm12 mm9 mm€1,879.78
ROBOHAND RDH-2M Heavy Duty Gripper, Parallel, Double, M3 x 4 Port Size, RDH, 2M, 32 mm Bore Size, Buna-N | CT9CGX RDH-2M83 mmM3 x 42m754N32 mm6 mm16.5 mm13 mm€1,987.24
ROBOHAND RDH-5M Heavy Duty Gripper, Parallel, Double, M5 x 6 Port Size, RDH, 5M, 69.1 mm Bore Size, Buna-N | CT9CGY RDH-5M162 mmM5 x 65m3593N69.1 mm13 mm30.5 mm24.5 mm€956.48
ROBOHAND RDH-8M Heavy Duty Gripper, Parallel, Double, M8 x 10 Port Size, RDH, 8M, 171.5 mm Bore Size | CT9CGZ RDH-8M355 mmM8 x 108m21958N171.5 mm35 mm69 mm57 mm€9,955.50
ROBOHAND RDH-1M-L Parallel Jaw Gripper, Parallel, Double, M3 x 3 Port Size, RDH, 1M, 27.2 mm Bore Size | CT9CKV RDH-1M-L63 mmM3 x 31m361N27.2 mm8 mm10 mm7 mm€811.06
ROBOHAND RDH-2M-L Parallel Jaw Gripper, Parallel, Double, M3 x 4 Port Size, RDH, 2M, 32 mm Bore Size, Buna-N | CT9CKW RDH-2M-L83 mmM3 x 42m494N32 mm12 mm13.5 mm10 mm€2,256.83
ROBOHAND RDH-3M Parallel Jaw Gripper, Parallel, Double, M4 x 5 Port Size, RDH, 3M, 41.9 mm Bore Size | CT9CKZ RDH-3M104 mmM4 x 53m1317N41.9 mm8 mm20.5 mm16 mm€2,289.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RDH-8M-L Heavy Duty Gripper, Parallel, Double, M8 x 10 Port Size, RDH, 8M, 171.5 mm Bore Size
€13,419.52 /unit