EATON 1009265CH | BJ4QUD

EATON 1009265CH Meter Pedestal, 600 VAC, 200 A

Item: BJ4QUD Model: 1009265CH
Limited Availability
€3,179.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Pedestal
Amps200A
BypassHorn
Feed TypeBottom
Height74"
Hub TypeSolid Top
Length4.94"
Line#4/0 Compression (Line) 2/0 Compression (Neutral)
Neutral#2/0 AWG
Neutral TypeCompression
Number Of Jaws4
Prod Load#6 AWG to 350 kcmil
SecurityRingless
Type(2) 200A Sockets
Utility ApprovalsIL , Commonwealth Edison (ComEd) / CECHA
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 24/25"

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)12.55
Ship width (cm)22.76
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhaseMountingNumber Of WiresPrice
EATON 1009017CH | BJ4QTF 1009017CH4.93"Residential/commercial240V320A1Solid Top-€4,298.28
RFQ
EATON 1009018CH | BJ4QTQ 1009018CH63"Metered Pedestal600V320A1-3€983.27
RFQ
EATON 1009078CH | BJ4QUA 1009078CH69.93"Residential/commercial240V100A1Solid Top-€4,637.75
RFQ
EATON 1009079CH | BJ4QUB 1009079CH69.93"Residential/commercial240V100A1-3€891.32
RFQ
EATON 1009085CH | BJ4QUC 1009085CH23 3/4"Residential/commercial240V100A1-3-
RFQ
EATON 1009264CH | BJ4QUL 1009264CH74"(2) 200A Sockets-200A---€1,943.55
EATON 1009565CH | BJ4QUQ 1009565CH69.94"Residential/commercial240V320A1Wall-€11,122.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1009265CH Meter Pedestal, 600 VAC, 200 A
€3,179.31 /unit