GROVE GEAR W5180079.00 | AY2HLF

GROVE GEAR W5180079.00 HMQ518-70-H-56-12 Worm Reducer, 70:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY2HLF Model: W5180079.00Cross Ref: HMQ518-70-H-56-12
Limited Availability
€404.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H
Bore Code12
Center Distance1.77"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp51/250 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp11/100 hp
Output Key Size3/16" x 1"
Output Rpm25 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH
Output Shaft OrientationH
Output StyleH
Output Torque278 lbs.-in.
Product LineBravo Series - Compact Aluminum Worm Speed Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesBravo Series
Series StyleHMQ51-H
Service Factor1
Shaft Seal MaterialNitrile
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.7

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeOutput TorqueFrameGear TypeOutput Shaft TypePrice
GROVE GEAR W5180078.00 | AX3WLZ W5180078.000.363 hp--Shaft Mount442 lbs.-in.56CWorm-€481.39
GROVE GEAR W5180074.00 | AX3WUM W5180074.000.796 hp-21:1Shaft---Hollow Shaft€438.79
GROVE GEAR W5180072.00 | AX4BFT W5180072.000.981 hp--Shaft Mount279 lbs.-in.56CWormHollow Shaft€369.61
GROVE GEAR W5180071.00 | AX4DCA W5180071.001.378 hp-7:1Shaft---Hollow Shaft€438.79
GROVE GEAR W5180073.00 | AX4GRW W5180073.000.871 hp--Shaft Mount338 lbs.-in.56CWorm-€415.92
GROVE GEAR W5180075.00 | AX4HJU W5180075.000.631 hp--Shaft Mount410 lbs.-in.56CWorm-€438.79
GROVE GEAR W5180139.MB | AX4PGG W5180139.MB--------€485.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5180079.00 HMQ518-70-H-56-12 Worm Reducer, 70:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€404.67 /unit