GROVE GEAR W5180071.00 | AX4DCA

GROVE GEAR W5180071.00 HMQ518-07-H-56-12 Worm Reducer, 7:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Right Angle Aluminum

Item: AX4DCA Model: W5180071.00Cross Ref: HMQ518-07-H-56-12
In Stock

Get it by Tuesday, Jun 10

€438.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1.77"
Gear Ratio7:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialAluminum
Max Input Hp1 189/500 hp
Max. Input Hp1.378 hp
Mounting TypeShaft
Output Dia.3/4"
Output Hp1.103 hp
Output Keyway Size3/16" x 1"
Output Rpm250 RPM
Output Shaft TypeHollow Shaft
Output TypeHollow Bore
Ships Factory DirectNo
Torque Rating278 lbs.-in.
TypeCompact Right Angle Single Reduction

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeOutput TorqueFrameGear TypeOutput Shaft TypePrice
GROVE GEAR W5180078.00 | AX3WLZ W5180078.000.363 hp--Shaft Mount442 lbs.-in.56CWorm-€481.39
GROVE GEAR W5180074.00 | AX3WUM W5180074.000.796 hp-21:1Shaft---Hollow Shaft€438.79
GROVE GEAR W5180072.00 | AX4BFT W5180072.000.981 hp--Shaft Mount279 lbs.-in.56CWormHollow Shaft€369.61
GROVE GEAR W5180073.00 | AX4GRW W5180073.000.871 hp--Shaft Mount338 lbs.-in.56CWorm-€415.92
GROVE GEAR W5180075.00 | AX4HJU W5180075.000.631 hp--Shaft Mount410 lbs.-in.56CWorm-€438.79
GROVE GEAR W5180139.MB | AX4PGG W5180139.MB--------€485.91
RFQ
GROVE GEAR W5180076.00 | AX4QVH W5180076.000.49 hp-37:1Shaft---Hollow Shaft€481.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5180071.00 HMQ518-07-H-56-12 Worm Reducer, 7:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Right Angle Aluminum
€438.79 /unit