GROVE GEAR NH8210522.16 | AY7GZH

GROVE GEAR NH8210522.16 NH-HM821-60-H1-56-16 Output Worm Gear Reducer

Item: AY7GZH Model: NH8210522.16Cross Ref: NH-HM821-60-H1-56-16
Limited Availability
€906.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code16
Center Distance2.06"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input Hp @ 1750 Rpm0.674 hp
Input Keyway Size0.1875" x1.38"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter1"
Output Key Size1/4" x 2.5"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Torque940 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
SeriesNH Series
Service Factor1
Shaft Seal MaterialViton
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8210543.20 | AX4AAG NH8210543.20Hollow Shaft1.129 hp--968 lbs.-in.Shaft Mount56CWorm€1,380.71
GROVE GEAR NH8210045.00 | AX4XBD NH8210045.00Left Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€935.55
GROVE GEAR NH8215004.00 | AX6QRB NH8215004.00--------€1,389.58
GROVE GEAR NH8210069.00 | AX6XMB NH8210069.00Double Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€989.64
GROVE GEAR NH8210124.00 | AX8PUK NH8210124.00Right Handed Shaft1.887 hp-15:1-Base--€935.55
GROVE GEAR NH8210172.00 | AX8PUL NH8210172.00Double Shaft1.887 hp1125 lbs.-897 lbs.-in.Base140TCWorm€989.64
GROVE GEAR NH8210132.00 | AX8YKC NH8210132.00Right Handed Shaft0.217 hp1580 lbs.-439 lbs.-in.Base56CWorm€935.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210522.16 NH-HM821-60-H1-56-16 Output Worm Gear Reducer
€906.58 /unit