Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8480005167 Stacking Tray Esd L 26 Inch Width 20 In | AC3HVA 2TU42

MOLDED FIBERGLASS 8480005167 Stacking Tray Esd L 26 Inch Width 20 In

Item: AC3HVA Model: 8480005167Cross Ref: 2TU42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Tray
ColorBlack
Drop SidesNo
Electrostatic DischargeYes
Esd ConductiveYes
Inside Depth1 3/8"
Inside Length25 3/8"
Inside Width19 3/8"
Load Capacity200 lbs.
MaterialFiberglass Reinforced Composite
Outside Length26"
Outside Width20"
Overall Depth1 1/2"
Overall Length26"
Overall Width20"
Resistant ToAlkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
ShapeRectangle
StackableYes
Temp. Range-60°F to +250°F
TypeESD
Bottom Inside Length25 3/8"
Inside Height1 3/8"
Overall Height1 1/2"
Stacking Capacity100 lbs.
StandardsANSI/ESD

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)3.81
Ship length (cm)66.04
Ship width (cm)50.8
HS code7019395000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityColorPrice
MOLDED FIBERGLASS 6290005167 Stacking Tray Esd L 19 1/2 Inch W19 1/2 In | AC3HUZ 2TU41 629000516719 1/2"19 1/2"200 lbs.Black€72.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8480005167 Stacking Tray Esd L 26 Inch Width 20 In
€81.65 /unit