GROVE GEAR NH8210124.00 | AX8PUK

GROVE GEAR NH8210124.00 NH-BMQ821-15-R-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AX8PUK Model: NH8210124.00Cross Ref: NH-BMQ821-15-R-56
In Stock

Get it by Tuesday, Jun 10

€935.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Gear Ratio15:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 887/1000 hp
Max. Input Hp1.887 hp
Mounting TypeBase
Output Dia.7/8"
Output Hp1.661 hp
Output Keyway Size3/16" x 1 1/2"
Output Shaft Dia.7/8"
Output Shaft Length2.66"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesNH Series
Ships Factory DirectNo
Torque Rating897 lbs.-in.
TypeNarrow Housing Right Angle Single Reduction

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8210543.20 | AX4AAG NH8210543.20Hollow Shaft1.129 hp--968 lbs.-in.Shaft Mount56CWorm€1,380.71
GROVE GEAR NH8210045.00 | AX4XBD NH8210045.00Left Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€935.55
GROVE GEAR NH8215004.00 | AX6QRB NH8215004.00--------€1,389.58
GROVE GEAR NH8210069.00 | AX6XMB NH8210069.00Double Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56CWorm€989.64
GROVE GEAR NH8210172.00 | AX8PUL NH8210172.00Double Shaft1.887 hp1125 lbs.-897 lbs.-in.Base140TCWorm€989.64
GROVE GEAR NH8210132.00 | AX8YKC NH8210132.00Right Handed Shaft0.217 hp1580 lbs.-439 lbs.-in.Base56CWorm€935.55
GROVE GEAR NH8210140.00 | AX8YKD NH8210140.00Double Shaft0.916 hp1315 lbs.-971 lbs.-in.Base56CWorm€989.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210124.00 NH-BMQ821-15-R-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€935.55 /unit