GROVE GEAR GRL8320169.00 | AX7MBA

GROVE GEAR GRL8320169.00 GRL-BMQ832-10-L-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AX7MBA Model: GRL8320169.00Cross Ref: GRL-BMQ832-10-L-180
In Stock

Get it by Thursday, Jun 12

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance3 1/4"
Gear Ratio10:1
Gearbox TypeWorm
Hp8.09 hp
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size1/4" x 1/8"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp8 23/250 hp
Max Overhung Load2275 lbs.
Max. Input Hp8.092 hp
Motor Hp7 1/2 hp
Mounting TypeBase
Output Dia.1 3/8"
Output Hp7.497 hp
Output Keyway Size0.3125" x 2.63"
Output Rpm175 RPM
Output Shaft Dia.1 3/8"
Output Shaft Length3 9/25"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRL Series
Ratio10:1
Service Factor 11.618 SF @ 5 HP
Service Factor 22.7 SF @ 3 HP
Ships Factory DirectNo
Torque Rating2700 lbs.-in.
TypeRight Angle Single Reduction
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8320176.00 | AX6MMV GRL8320176.002 57/500 hp2275 lbs.---180TC3274 lbs.-in.Left Handed Shaft€2,105.99
GROVE GEAR GRL8320277.00 | AX7HBF GRL8320277.00--Left Shaft11 23/25 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320149.00 | AX7VNK GRL8320149.00--Left Shaft3 31/50 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320152.00 | AX8GVX GRL8320152.00--Left Shaft2.11 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320171.00 | AX9KYJ GRL8320171.00--Left Shaft5 9/50 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320256.00 | AY2WVF GRL8320256.00--Left Shaft0.69 hp56C--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320280.00 | AY3TGE GRL8320280.000.691 hp2275 lbs.---180TC1567 lbs.-in.Left Handed Shaft€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320169.00 GRL-BMQ832-10-L-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,105.99 /unit