Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP HD-4 Heating Tip Size 4 | AG2EWC 31HF88

AMERICAN TORCH TIP HD-4 Heating Tip Size 4

Item: AG2EWC Model: HD-4Cross Ref: 31HF88
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tip
ApplicationHeating
Compatible Fuel TypeOxygen
Compatible ManufacturerHarris
Flame TypeHeating
For Use WithHarris(R) Products
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
TypeStandard
Compatible Torch SeriesOxy Fuel
For Fuel TypeOxygen
Tip SeriesHD Series
Tip Size4

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)13.46
Ship length (cm)2.62
Ship width (cm)2.62
HS code8468901000

Product Variants

ProductModelSizeTypeFlame TypeSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderMapp Gas Silver SolderPrice
AMERICAN TORCH TIP HD-1 Heating Tip Size 1 | AG2EVZ 31HF85 HD-11"StandardHeatingNoNoNoNoNo€106.58
AMERICAN TORCH TIP HD-2 Heating Tip Size 2 | AG2EWA 31HF86 HD-22"StandardHeatingNoNoNoNoNo€103.73
AMERICAN TORCH TIP HD-3 Heating Tip Size 3 | AG2EWB 31HF87 HD-33"StandardHeatingNoNoNoNoNo€112.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP HD-4 Heating Tip Size 4
€161.57 /unit