Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN B4007-0025-2.25 Collet Chuck, Bt40 Taper Size, 0.0390 Inch Min. Collet Capacity | CR9TPU

LYNDEX-NIKKEN B4007-0025-2.25 Collet Chuck, Bt40 Taper Size, 0.0390 Inch Min. Collet Capacity

Item: CR9TPU Model: B4007-0025-2.25Cross Ref: 38NW51
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
BalanceableNo
Coolant FedCoolant Through
Coolant ThroughYes
FeaturesPre-Balanced
For Use WithER Collets
MaterialHigh Speed Steel
Max. Collet Capacity0.629"
Min. Collet Capacity0.039"
Nose Dia.1.65"
Nut Dia.1.65"
Pre-balancedYes
Projection2 1/4"
Taper SizeBT40
Compatible Collet Wrench025-SPAN
Compatible Nut Model NumberE25-NUT
Coolant SupplyCoolant Through
FinishNickel Chrome
For Collet SeriesER25
For Max Collet Size0.63"
For Min Collet Size0.019"
Includes Coolant ScrewsCoolant Screws Included
Includes NutNut Included
Max Speed23000 RPM
Nut Diameter1.65"
Outside Diameter - Maximum1.65"
Overall Length4 53/64"
Product TypeBT Collet Chuck
StandardsDIN 6499
T.i.r. Tolerance0.0001"
Torque - Maximum73 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionMaterialNut Dia.Taper SizeMax. Collet CapacityMin. Collet CapacityNose Dia.SizePrice
LYNDEX-NIKKEN B3007-0016-2.36 Collet Chuck BT30 ER16 Project 2.360 Inch | AH8EWR 38NV73 B3007-0016-2.362 9/25"Steel1.26"-0.406"0.019"1.26"BT30€224.16
LYNDEX-NIKKEN B3007-0020-2.50 Collet Chuck BT30 ER20 Project 2.500 Inch | AH8EWT 38NV74 B3007-0020-2.502 1/2"Steel1.38"-0.511"0.039"1.38"BT30€247.40
LYNDEX-NIKKEN B3007-0500-2.00 Collet Chuck BT30 100TG Project 3.940 Inch | AH8EWU 38NV82 B3007-0500-2.003.94"Steel2 1/2"-1/2"1/8"1.34"BT30€412.66
LYNDEX-NIKKEN B3007-0750-2.50 Collet Chuck BT30 ER8 Project 4 Inch | AH8EWV 38NV83 B3007-0750-2.504"Steel0.47"-3/4"0.047"1.89"BT30€200.29
LYNDEX-NIKKEN B3007-1000-3.94 Collet Chuck BT30 ER11 Project 4 Inch | AH8EWW 38NV84 B3007-1000-3.944"Steel3/4"-1"0.047"-BT30€200.29
LYNDEX-NIKKEN B3017-0020-4.00 Collet Chuck BT30 ER32 Project 5 Inch | AH8EWX 38NV89 B3017-0020-4.004"Steel1.38"-0.511"0.039"1.38"BT30€281.29
LYNDEX-NIKKEN B3027-0016-5.00 Collet Chuck BT40 ER11 Project 2.500 Inch | AH8EWY 38NV93 B3027-0016-5.005"Steel1.26"-0.406"0.019"1.26"BT30€248.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN B4007-0025-2.25 Collet Chuck, Bt40 Taper Size, 0.0390 Inch Min. Collet Capacity
€281.66 /unit