GROVE GEAR GRL8320256.00 | AY2WVF

GROVE GEAR GRL8320256.00 GRL-BMQ832-100-L-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY2WVF Model: GRL8320256.00Cross Ref: GRL-BMQ832-100-L-56
In Stock

Get it by Thursday, Jun 12

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3 1/4"
Frame Size56C
Gearbox TypeWorm
Hp0.69 hp
Input Bore Size5/8"
MaterialCast Iron
Max Overhung Load2275 lbs.
Output Rpm17.5 RPM
Output Shaft Dia.1 3/8"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio100:1
Service Factor 11.38 SF @ 1/2 HP
Service Factor 22.07 SF @ 1/3 HP
Service Factor 32.76 SF @ 1/4 HP
Ships Factory DirectNo
Torque Rating1567 lbs.-in.
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8320176.00 | AX6MMV GRL8320176.002 57/500 hp2275 lbs.---180TC3274 lbs.-in.Left Handed Shaft€2,105.99
GROVE GEAR GRL8320277.00 | AX7HBF GRL8320277.00--Left Shaft11 23/25 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320169.00 | AX7MBA GRL8320169.008.092 hp-Shaft8.09 hp---Left Handed Shaft€2,105.99
GROVE GEAR GRL8320149.00 | AX7VNK GRL8320149.00--Left Shaft3 31/50 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320152.00 | AX8GVX GRL8320152.00--Left Shaft2.11 hp140TC--Left Handed Shaft€1,923.66
GROVE GEAR GRL8320171.00 | AX9KYJ GRL8320171.00--Left Shaft5 9/50 hp180TC--Left Handed Shaft€2,105.99
GROVE GEAR GRL8320280.00 | AY3TGE GRL8320280.000.691 hp2275 lbs.---180TC1567 lbs.-in.Left Handed Shaft€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320256.00 GRL-BMQ832-100-L-56 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,105.99 /unit