Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01560220530S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 17/32 Inch Length | CU3EKR

SPEC C01560220530S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 17/32 Inch Length

Item: CU3EKR Model: C01560220530SCross Ref: 781AR2
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.212"
End TypeClosed, Grounded
FinishPassivated
Free Length0.53"
GradeGrade 302
Inner Dia.0.12"
Load @ 50% Free Length2.87 lbs.
Load Capacity2.29 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.156"
Solid Length0.32"
Spring Rate (stiffness)10.8 lbs./in.
TypePrecision
Wire Dia.0.022"
Wire TypeRound
Inside Diameter0.12"
Outside Diameter0.16"
Product TypeCompression Spring
Solid Height8/25"
Spring Rate10.8 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0003
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01560220530S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 17/32 Inch Length