Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 7706SB Punch Driver Set | AA9NTQ 1ED77

GREENLEE 7706SB Hydraulic Knockout Kit, 8 Ton, 1/2 To 2 Inch Size

Item: AA9NTQ Model: 7706SBCross Ref: 1ED77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,172.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Punch Driver Set
Capacity10 ga.
Hose TypeHigh Strength Industrial Grade Hydraulic
Number Of Pieces10
TypeSlug Busterr
Workpiece MaterialMild Steel
Conduit And Pipe Size1/2" to 2"

Shipping Info:

Ship weight (kg) 7.785
Ship height (cm)13.97
Ship length (cm)47.75
Ship width (cm)40.64
HS code8467895090
Country of OriginUS

Product Details:

    • Driver Angle (90 Deg.)

Product Variants

ProductModelNumber Of PiecesWorkpiece MaterialMax. Work ThicknessCapacityTypePrice
GREENLEE 7806SB Hydraulic Punch Set 1/2-2in Quick | AD6RUZ 4A726 7806SB11Mild Steel10 ga.--€1,673.47
GREENLEE 7906SB Hydraulic Punch Set 1/2-2in Angle Driver | AE3CCB 5C634 7906SB9Mild Steel10 ga.--€1,712.69
GREENLEE 7904SB Greenlee 7904Sb Hyd Punch Driver Kit | CR3LMG 7904SB-----€1,333.31
GREENLEE 7704SB Driver Assembly, Flex-Hyd 7704S | CR3LMH 7704SB-----€1,544.07
GREENLEE 7804SB Quick Draw Hydraulic Punch Driver Kit | CR3LNX 7804SB-----€1,495.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 7706SB Hydraulic Knockout Kit, 8 Ton, 1/2 To 2 Inch Size
€2,172.39 /unit