Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 7806SB Hydraulic Punch Set 1/2-2in Quick | AD6RUZ 4A726

GREENLEE 7806SB Hydraulic Knockout Kit, 8 Ton, 1/2 To 2 Inch Size

Item: AD6RUZ Model: 7806SBCross Ref: 4A726
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,835.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Punch Driver Set
Max. Work Thickness10 ga.
Number Of Pieces11
Workpiece MaterialMild Steel
Conduit And Pipe Size1/2" to 2"

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)8.38
Ship length (cm)34.54
Ship width (cm)27.94
HS code8207303020
Country of OriginUS

Product Details:

Greenlee 7806SB hydraulic knockout kit enables technicians to effortlessly create clean, precise holes in various metallic materials, such as steel, aluminium and fibreglass. It is used in electrical panels and junction boxes.

Features:

  • It features a Slug-Buster punch profile that splits slugs for easy removal after punching, reducing downtime and effort.
  • This hydraulic knockout kit has a knurled edge on punches for tight grip.
  • This kit tool has draw studs with dog point tips to eliminate cross-threading thus reducing the risk of damage.

Compatible Accessories:

  • Westward 32PJ36 Tool Bag: This polyester tool bag offers superior resistance to abrasion and stains. It dries quickly when wet and is flexible, returning to its original shape after stretching.

Frequently Asked Questions:

Q. What is the material of construction of the workpiece in this set?

A. The workpiece in Greenlee 7806SB hydraulic punch set is made of mild steel to handle recursive loading.

Q. How many tools and attachments are there in this set?

A. This set consists of 11 pieces of tools and attachments to cater to different materials and sizes.

Q. What size of pipes can this punch set handle?

A. Greenlee 7806SB hydraulic punch set can punch holes in pipes having diameters ranging between 1/2 to 2 inches.

Q. Can I detach punches from Greenlee 7806SB hydraulic knockout kit?

A. It is equipped with hex key access for easy removal from the tool, simplifying the process of detaching punches from the hydraulic ram or puller, speeding up tool changes and maintenance and minimising labour time.

Q. How to identify parts in Greenlee 7806SB hydraulic knockout kit?

A. The tools have laser markings for fast and easy identification of parts, helping users quickly find the correct size or part needed for the job thus increasing workflow efficiency.

Product Variants

ProductModelNumber Of PiecesWorkpiece MaterialMax. Work ThicknessCapacityTypePrice
GREENLEE 7706SB Punch Driver Set | AA9NTQ 1ED77 7706SB10Mild Steel-10 ga.Slug Busterr€2,014.37
GREENLEE 7906SB Hydraulic Punch Set 1/2-2in Angle Driver | AE3CCB 5C634 7906SB9Mild Steel10 ga.--€1,712.69
GREENLEE 7904SB Greenlee 7904Sb Hyd Punch Driver Kit | CR3LMG 7904SB-----€1,333.31
GREENLEE 7704SB Driver Assembly, Flex-Hyd 7704S | CR3LMH 7704SB-----€1,544.07
GREENLEE 7804SB Quick Draw Hydraulic Punch Driver Kit | CR3LNX 7804SB-----€1,495.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 7806SB Hydraulic Knockout Kit, 8 Ton, 1/2 To 2 Inch Size
€1,835.55 /unit