Flat Shipping

Flat Shipping at €24.99 + VAT

GFG INSTRUMENTATION 1460780 Replacement Sensor, Carbon Dioxide, 0 To 5% V/V Sensor Range, 0.01% V/V Resolution | CP6LMK

GFG INSTRUMENTATION 1460780 Replacement Sensor, Carbon Dioxide, 0 To 5% V/V Sensor Range, 0.01% V/V Resolution

Item: CP6LMK Model: 1460780Cross Ref: 48RN02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,934.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Chemical FormulaCO2
DetectsCarbon Dioxide
For Use WithMfr. No. G460 Series , RP_Mfr No. G460 Series
Gas DetectedCarbon Dioxide
Industry TypeHealthcare
Measurement Range0% to 5%
Sensor Range0% to 5%
Temp. Range-4°F to +131°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
GFG INSTRUMENTATION 1460778 Replacement Sensor, Carbon Dioxide/Lower Explosive Limit/Methane | CP6LML 1460778-4°F to +131°F0.01% v/v, 0.2% lelCH4/CO2€2,873.10
GFG INSTRUMENTATION 1460261 Replacement Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -4 Deg To 131 Deg. F | CP6LMM 1460261-4°F to +131°F1 ppmCO€405.98
GFG INSTRUMENTATION 1460255 Replacement Sensor, Hydrogen Cyanide, 0 To 50 Ppm, 0.5 Ppm, -4 Deg To 131 Deg. F | CP6LMN 1460255-4°F to +131°F0.5 ppmHCN€585.55
GFG INSTRUMENTATION 2810720 Replacement Sensor, Hydrogen Sulfide, 0 To 200 Ppm, 1 Ppm, -4 Deg To 122 Deg. F | CP6LMP 2810720-4°F to +122°F1 ppmH2S€538.70
GFG INSTRUMENTATION 2800750 Replacement Sensor, Lower Explosive Limit/Methane, 0 To 100% Lel Sensor Range | CP6LMQ 2800750-4°F to +122°F-CH4€893.32
GFG INSTRUMENTATION 2210404 Replacement Sensor, Oxygen, 0 To 25% V/V Sensor Range, 0.1% V/V Resolution | CP6LMR 2210404-13°F to +122°F0.1%O2€953.27
GFG INSTRUMENTATION 1450004-L Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -20 Deg To 50 Deg. C/-4 Deg To 122 Deg. F | CP6LMT 1450004-L-4°F to +122°F1 ppmCO€315.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GFG INSTRUMENTATION 1460780 Replacement Sensor, Carbon Dioxide, 0 To 5% V/V Sensor Range, 0.01% V/V Resolution
€1,934.98 /unit