Flat Shipping

Flat Shipping at €24.99 + VAT

GFG INSTRUMENTATION 1460778 Replacement Sensor, Carbon Dioxide/Lower Explosive Limit/Methane | CP6LML

GFG INSTRUMENTATION 1460778 Replacement Sensor, Carbon Dioxide/Lower Explosive Limit/Methane

Item: CP6LML Model: 1460778Cross Ref: 48RN03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,376.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Chemical FormulaCH4/CO2
DetectsCarbon Dioxide, Lower Explosive Limit, Methane
For Use WithMfr. No. G460 Series , RP_Mfr No. G460 Series
Gas DetectedCarbon Dioxide, Methane
Industry TypeHealthcare
Resolution0.01% v/v, 0.2% lel
Sensor Range0% v/v to 100% v/v, 0% lel to 100% lel, 0% v/v to 5% v/v
Temp. Range-4°F to +131°F
Accessory BrandGFG
Compatible Detector Manufacturer Part NumberG460
Maximum Operating Temperature131°F
Measurement Range0% LEL to 100% LEL
Minimum Operating Temperature-4°F
Part TypeSensor

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
GFG INSTRUMENTATION 1460780 Replacement Sensor, Carbon Dioxide, 0 To 5% V/V Sensor Range, 0.01% V/V Resolution | CP6LMK 1460780-4°F to +131°F-CO2€2,029.91
GFG INSTRUMENTATION 1460261 Replacement Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -4 Deg To 131 Deg. F | CP6LMM 1460261-4°F to +131°F1 ppmCO€405.98
GFG INSTRUMENTATION 1460255 Replacement Sensor, Hydrogen Cyanide, 0 To 50 Ppm, 0.5 Ppm, -4 Deg To 131 Deg. F | CP6LMN 1460255-4°F to +131°F0.5 ppmHCN€585.55
GFG INSTRUMENTATION 2810720 Replacement Sensor, Hydrogen Sulfide, 0 To 200 Ppm, 1 Ppm, -4 Deg To 122 Deg. F | CP6LMP 2810720-4°F to +122°F1 ppmH2S€538.70
GFG INSTRUMENTATION 2800750 Replacement Sensor, Lower Explosive Limit/Methane, 0 To 100% Lel Sensor Range | CP6LMQ 2800750-4°F to +122°F-CH4€893.32
GFG INSTRUMENTATION 2210404 Replacement Sensor, Oxygen, 0 To 25% V/V Sensor Range, 0.1% V/V Resolution | CP6LMR 2210404-13°F to +122°F0.1%O2€953.27
GFG INSTRUMENTATION 1450004-L Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -20 Deg To 50 Deg. C/-4 Deg To 122 Deg. F | CP6LMT 1450004-L-4°F to +122°F1 ppmCO€315.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GFG INSTRUMENTATION 1460778 Replacement Sensor, Carbon Dioxide/Lower Explosive Limit/Methane
€4,376.20 /unit