Flat Shipping

Flat Shipping at €24.99 + VAT

GFG INSTRUMENTATION 1460255 Replacement Sensor, Hydrogen Cyanide, 0 To 50 Ppm, 0.5 Ppm, -4 Deg To 131 Deg. F | CP6LMN

GFG INSTRUMENTATION 1460255 Replacement Sensor, Hydrogen Cyanide, 0 To 50 Ppm, 0.5 Ppm, -4 Deg To 131 Deg. F

Item: CP6LMN Model: 1460255Cross Ref: 48RM99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€430.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Chemical FormulaHCN
DetectsHydrogen Cyanide
For Use WithMfr. No. G460 MICRO IV Series
Gas DetectedHydrogen Cyanide
Industry TypeHealthcare
Measurement Range0 ppm to 50 ppm
Resolution0.5 ppm
Sensor Range0 ppm to 50 ppm
Temp. Range-4°F to +131°F
Accessory BrandGFG
Compatible Detector Manufacturer Part NumberG460
Compatible Detector Model/seriesMicro IV
Maximum Operating Temperature131°F
Minimum Operating Temperature-4°F
Part TypeSensor

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
GFG INSTRUMENTATION 1460780 Replacement Sensor, Carbon Dioxide, 0 To 5% V/V Sensor Range, 0.01% V/V Resolution | CP6LMK 1460780-4°F to +131°F-CO2€2,029.91
GFG INSTRUMENTATION 1460778 Replacement Sensor, Carbon Dioxide/Lower Explosive Limit/Methane | CP6LML 1460778-4°F to +131°F0.01% v/v, 0.2% lelCH4/CO2€2,873.10
GFG INSTRUMENTATION 1460261 Replacement Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -4 Deg To 131 Deg. F | CP6LMM 1460261-4°F to +131°F1 ppmCO€405.98
GFG INSTRUMENTATION 2810720 Replacement Sensor, Hydrogen Sulfide, 0 To 200 Ppm, 1 Ppm, -4 Deg To 122 Deg. F | CP6LMP 2810720-4°F to +122°F1 ppmH2S€538.70
GFG INSTRUMENTATION 2800750 Replacement Sensor, Lower Explosive Limit/Methane, 0 To 100% Lel Sensor Range | CP6LMQ 2800750-4°F to +122°F-CH4€893.32
GFG INSTRUMENTATION 2210404 Replacement Sensor, Oxygen, 0 To 25% V/V Sensor Range, 0.1% V/V Resolution | CP6LMR 2210404-13°F to +122°F0.1%O2€953.27
GFG INSTRUMENTATION 1450004-L Sensor, Carbon Monoxide, 0 To 500 Ppm, 1 Ppm, -20 Deg To 50 Deg. C/-4 Deg To 122 Deg. F | CP6LMT 1450004-L-4°F to +122°F1 ppmCO€315.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GFG INSTRUMENTATION 1460255 Replacement Sensor, Hydrogen Cyanide, 0 To 50 Ppm, 0.5 Ppm, -4 Deg To 131 Deg. F
€430.28 /unit