Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9806-012 Elbow 90 Cpvc 80 1-1/4 Inch Slip Socket | AE9XGE 6ND66

GEORG FISCHER 9806-012 Elbow 90 Cpvc 80 1-1/4 Inch Slip Socket

Item: AE9XGE Model: 9806-012Cross Ref: 6ND66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialCPVC
ColorGray
Connection TypeSocket x Socket
Max. Pressure520 psi @ 73°F
Max. Temp.210°F
Pipe Size1 1/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter2 1/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter2 1/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter1 1/4"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length3 5/16"
Pipe Fitting MaterialCPVC
Specific Fitting Shape90° Elbow
StandardsASTM F439

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.59
Ship length (cm)8.13
Ship width (cm)8.13
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9806-025 Elbow 90 Cpvc 80 2-1/2 Inch Slip Socket | AB3UWY 1VGH7 9806-0252 1/2"Socket x Socket80Gray€51.93
GF PIPING SYSTEMS 9806-030 Elbow 90 Cpvc 80 3 Inch Slip Socket | AB3UXA 1VGH9 9806-0303"Socket x Socket80Gray€59.42
GF PIPING SYSTEMS 9806-040 Elbow 90 Cpvc 80 4 Inch Slip Socket | AB3UXC 1VGJ2 9806-0404"Socket x Socket80Gray€121.62
GF PIPING SYSTEMS 9808-030 Elbow 90 Cpvc 80 3 Inch 187 Psi At 73f | AB3UXE 1VGJ4 9808-0303"FNPT x FNPT80Gray€109.71
GF PIPING SYSTEMS 9808-040 Elbow 90 Cpvc 80 4 Inch 162 Psi At 73f | AB3UXG 1VGJ6 9808-0404"FNPT x FNPT80Gray€191.06
GF PIPING SYSTEMS 9806-060 Elbow 90 Cpvc 80 6 Inch Socket 150 Psi | AB6VGZ 22JZ30 9806-0606"Socket x Socket80Gray€168.99
GF PIPING SYSTEMS 9808-020 Elbow 90 80 2 Inch Fnpt 202 Psi At 73f | AC2ZXP 2PLL1 9808-0202"FNPT x FNPT80Gray€32.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9806-012 Elbow 90 Cpvc 80 1-1/4 Inch Slip Socket
€17.15 /unit