GEORG FISCHER

The Georg Fischer Valves catalogue includes a wide range of ball, butterfly, check & foot, vent and manual diaphragm valves. The brand's ball valves feature integrated stainless-steel mounting inserts and a CPVC stem with a built-in point above the seals to prevent leaks if the handle is broken off. These FDA-approved valves are used in the oil & gas industry. Georg Fischer EPDM check valves feature union bushing for maximum protection against accidental loosening of the profile seal and plastic buttress thread for stability & safety. They are ideal for applications requiring prevention against backflow of fluids into sump disposal lines, sewage lift stations and wastewater lines.

See More

Request a Quote

GEORG FISCHER Manual Diaphragm Valves

Manual Diaphragm ValvesCorrosion-free diaphragm valves featuring a lockable handle, a two-coloured indicator and a self-adjusting limit switch. Can fit pipe sizes ranging from 1/2 to 2 inches and withstand pressures up to 10 bar (10 Products)

GEORG FISCHER Butterfly Valves

Butterfly ValvesPolypropylene / PVC valves featuring a gear-operated / lever handle to control the fluid flow. Can fit pipe sizes ranging from 2 to 6 inches and withstand temperatures up to 210 degrees F (10 Products)

GEORG FISCHER Check and Foot Valves

Check and Foot ValvesEPDM and PVC / CPVC check valves designed for unidirectional fluid flow in water treatment or chemical processing industries. Can fit pipe sizes ranging from 1/2 to 2 inches and withstand temperatures up to 175 degrees F (21 Products)

GEORG FISCHER Ball Valves

Ball ValvesInline, true union ball valves featuring CPVC body with a polypropylene handle and EPDM seal; ideal for controlling fluid flow in industrial applications. Can withstand a maximum pressure of 150 psi WOG (59 Products)

GEORG FISCHER Relief Valves

Relief Valves(1 Product)

GEORG FISCHER Vent Valves

Vent ValvesPVC and EPDM vent valves for use with containers or pipes that need to be aerated or vented. Can handle pressures and temperatures up to 240 psi and 140 degrees F, respectively. Can only be mounted vertically (8 Products)

GEORG FISCHER Polyethylene Pipe

Polyethylene Pipe(21 Products)

GEORG FISCHER PVC and CPVC Pipe

PVC and CPVC Pipe(105 Products)

GEORG FISCHER PVC Pipe Fittings

PVC Pipe Fittings(370 Products)

GEORG FISCHER CPVC Pipe Fittings

CPVC Pipe Fittings(320 Products)

GEORG FISCHER Galvanized Pipe

Galvanized Pipe(28 Products)

GEORG FISCHER Polypropylene Pipe

Polypropylene Pipe(15 Products)

GEORG FISCHER Parts

Parts(8 Products)

GEORG FISCHER Duct and Fittings

Duct and Fittings(7 Products)

GEORG FISCHER Ladder Accessories

Ladder Accessories(7 Products)

GEORG FISCHER Flowmeters

Flowmeters(2 Products)

Things To Consider

Cross-Reference Alternatives

Georg Fischer's MPNs cross individual references to the equivalent Apollo model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Georg Fischer valves available. Customers can also cross-reference most Georg Fischer plumbing valves using the last 5 digits of the model numbers.

Shipping

These Georg Fischer valves handle water pressures ranging from 120 psi to 240 psi. They are small in size and require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Georg Fischer

The Georg Fischer Valves catalogue includes a wide range of ball, butterfly, check & foot, vent and manual diaphragm valves. The brand's ball valves feature integrated stainless-steel mounting inserts and a CPVC stem with a built-in point above the seals to prevent leaks if the handle is broken off. These FDA-approved valves are used in the oil & gas industry. Georg Fischer EPDM check valves feature union bushing for maximum protection against accidental loosening of the profile seal and plastic buttress thread for stability & safety. They are ideal for applications requiring prevention against backflow of fluids into sump disposal lines, sewage lift stations and wastewater lines.

Major Trade Names

Georg Fischer Infrared (IR) Plus Fusion Machines

Georg Fischer Infrared (IR) Plus Fusion Machines

These machines ensure contact-free melting of the components that are to be fused, reducing the chances of corrosion or the pipe faces glueing to the heater. There is excellent flow in the fusion zone because of the less defined welding bead, which increases the free passages of the pipe. These mach...

ines cover materials such as ECTFE (SYGEF), PP grey (PROGEF), PVDF (SYGEF), PE100 (ecoFIT), PP-n (PROGEF Natural) and PFA.

Georg Fischer Double-See Double Containment Vinyl Piping Systems

Georg Fischer Double-See Double Containment Vinyl Piping Systems

They are available in PVC and CPVC variants for corrosion resistance and ease-of-installation. They come in sizes ranging from 1/2 to 12 inches, according to the media flow requirements. The installation versatility permits quick combination with patented closure couplings or jointing throughout a s...

ystem. They comply with ASME B31.3 Code requirements and their innovative design compensates for thermal expansion, hence allowing them to be used both underground and aboveground.

Georg Fischer Contain-It Clear PVC Secondary Containment Piping Systems

Georg Fischer Contain-It Clear PVC Secondary Containment Piping Systems

The chemical resistance and retrofit capability of Contain-It piping systems make them a perfect choice for lightweight, containment piping of chemical process lines. They can fit over any carrier system and have a clear design to allow visual leak detection. These systems have an interlocking desig...

n with pre-drilled bonding media injection ports. They feature bonding flanges, media channels and predetermined fitting clip locators for easy and quick installation.

Georg Fischer Fuseal Squared Double Containment Polypropylene Special Waste Piping Systems

Georg Fischer Fuseal Squared Double Containment Polypropylene Special Waste Piping Systems

These systems are available in non-flame-retardant (PPNFR) & flame-retardant (PPFR) versions. They have standard wall thickness and require simple connection as the pipes are easy to join with segmented fittings or electro-plastic welding. They can withstand temperatures up to 212 degrees Fahrenheit...

.

Georg Fischer Infrared (IR) Plus Fusion Machines

Georg Fischer Infrared (IR) Plus Fusion Machines

These machines ensure contact-free melting of the components that are to be fused, reducing the chances of corrosion or the pipe faces glueing to the heater. There is excellent flow in the fusion zone because of the less defined welding bead, which increases the free passages of the pipe. These mach...

ines cover materials such as ECTFE (SYGEF), PP grey (PROGEF), PVDF (SYGEF), PE100 (ecoFIT), PP-n (PROGEF Natural) and PFA.

Georg Fischer Competitive Advantages

Georg Fischer Aquasystems (PP-R and PP-RCT)

Georg Fischer Aquasystems (PP-R and PP-RCT)

PP-R piping systems are lightweight systems having PP-R copolymer construction for corrosion-resistance and high mechanical strength in pressurised systems. PP-RCT systems are made of polypropylene random copolymer to ensure temperature resistance and modified crystallinity. These systems can withstand extreme operating pressures at high temperatur...

es and provide chlorine-resistant performance. They are ideal for central heating systems, cold & hot water systems, industrial piping systems (transfer & discharge of chemicals), drinking water & treated water supply systems, solar collectors and air conditioners.

Frequently Asked Questions

Where was Georg Fischer founded?

Georg Fischer was founded in 1802 at Schaffhausen, Switzerland by Johann Conrad Fischer.

What is the standard method of welding using IR?

IR welding is a technique which utilises a non-contact heating method to melt and fuse thermoplastic parts together with the energy from infrared radiation.