Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4856 Reciprocating Saw Blade Set 6 Inch Length | AD9KQQ 4TF86

DEWALT DW4856 Reciprocating Saw Blade Set 6 Inch Length

Item: AD9KQQ Model: DW4856Cross Ref: 4TF86
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade Set
BackStraight, Tapered
Height3/4"
Length6"
MaterialBimetal
Shank Size1/2"
Shank TypeUniversal
Width3/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)16.76
HS code8202990000
Country of OriginUS

Product Variants

ProductModelHeightBack StyleBackShank SizeFor Use With Saw TypePrimary Material ApplicationPkg. Qty.Price
DEWALT DW4892 Reciprocating Saw Blade Set 3/4 Inch Width | AA9WCL 1GED9 DW48923/4"-Straight, Tapered1/2"--1€41.46
DEWALT DW4890 Reciprocating Saw Blade Set 6 Inch Length | AD7DYQ 4DV61 DW48903/4"Straight, TaperedStraight, Tapered1/2"Reciprocating SawsGeneral Purpose15€44.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4856 Reciprocating Saw Blade Set 6 Inch Length
€24.47 /unit