Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9808-040 Elbow 90 Cpvc 80 4 Inch 162 Psi At 73f | AB3UXG 1VGJ6

GEORG FISCHER 9808-040 Elbow 90 Cpvc 80 4 Inch 162 Psi At 73f

Item: AB3UXG Model: 9808-040Cross Ref: 1VGJ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialCPVC
ColorGray
Connection TypeFNPT x FNPT
Max. Pressure162 psi @ 73°F
Max. Temp.210°F
Pipe Size4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter5 3/16"
Fitting Side A Pipe Threading8
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B Outside Diameter5 3/16"
Fitting Side B Pipe Threading8
Fitting Side B TypeNPT
For Pipe Outside Diameter4"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure160 psi @ 73°F
Overall Length6 3/4"
Pipe Fitting MaterialCPVC
Specific Fitting Shape90° Elbow
StandardsASTM F439
Temp. Range32°F to 200°F

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)16.51
Ship length (cm)16.51
Ship width (cm)13.46
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9806-025 Elbow 90 Cpvc 80 2-1/2 Inch Slip Socket | AB3UWY 1VGH7 9806-0252 1/2"Socket x Socket80Gray€51.93
GF PIPING SYSTEMS 9806-030 Elbow 90 Cpvc 80 3 Inch Slip Socket | AB3UXA 1VGH9 9806-0303"Socket x Socket80Gray€59.42
GF PIPING SYSTEMS 9806-040 Elbow 90 Cpvc 80 4 Inch Slip Socket | AB3UXC 1VGJ2 9806-0404"Socket x Socket80Gray€121.62
GF PIPING SYSTEMS 9808-030 Elbow 90 Cpvc 80 3 Inch 187 Psi At 73f | AB3UXE 1VGJ4 9808-0303"FNPT x FNPT80Gray€109.71
GF PIPING SYSTEMS 9806-060 Elbow 90 Cpvc 80 6 Inch Socket 150 Psi | AB6VGZ 22JZ30 9806-0606"Socket x Socket80Gray€168.99
GF PIPING SYSTEMS 9808-020 Elbow 90 80 2 Inch Fnpt 202 Psi At 73f | AC2ZXP 2PLL1 9808-0202"FNPT x FNPT80Gray€32.90
GF PIPING SYSTEMS 9807-005 Elbow 90 1/2 Inch 424 Psi At 73f | AD2RHA 3TNW8 9807-0051/2"FNPT x Socket80Gray€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9808-040 Elbow 90 Cpvc 80 4 Inch 162 Psi At 73f
€160.22 /unit