Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9808-030 Elbow 90 Cpvc 80 3 Inch 187 Psi At 73f | AB3UXE 1VGJ4

GEORG FISCHER 9808-030 Elbow 90 Cpvc 80 3 Inch 187 Psi At 73f

Item: AB3UXE Model: 9808-030Cross Ref: 1VGJ4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialCPVC
ColorGray
Connection TypeFNPT x FNPT
Max. Pressure187 psi @ 73°F
Max. Temp.210°F
Pipe Size3"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter4 1/8"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter4 1/8"
Fitting Side B TypeNPT
For Pipe Outside Diameter3"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length5 9/16"
Pipe Fitting MaterialCPVC
Specific Fitting Shape90° Elbow
StandardsASTM F439

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)10.92
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9806-025 Elbow 90 Cpvc 80 2-1/2 Inch Slip Socket | AB3UWY 1VGH7 9806-0252 1/2"Socket x Socket80Gray€51.93
GF PIPING SYSTEMS 9806-030 Elbow 90 Cpvc 80 3 Inch Slip Socket | AB3UXA 1VGH9 9806-0303"Socket x Socket80Gray€59.42
GF PIPING SYSTEMS 9806-040 Elbow 90 Cpvc 80 4 Inch Slip Socket | AB3UXC 1VGJ2 9806-0404"Socket x Socket80Gray€121.62
GF PIPING SYSTEMS 9808-040 Elbow 90 Cpvc 80 4 Inch 162 Psi At 73f | AB3UXG 1VGJ6 9808-0404"FNPT x FNPT80Gray€191.06
GF PIPING SYSTEMS 9806-060 Elbow 90 Cpvc 80 6 Inch Socket 150 Psi | AB6VGZ 22JZ30 9806-0606"Socket x Socket80Gray€168.99
GF PIPING SYSTEMS 9808-020 Elbow 90 80 2 Inch Fnpt 202 Psi At 73f | AC2ZXP 2PLL1 9808-0202"FNPT x FNPT80Gray€32.90
GF PIPING SYSTEMS 9807-005 Elbow 90 1/2 Inch 424 Psi At 73f | AD2RHA 3TNW8 9807-0051/2"FNPT x Socket80Gray€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9808-030 Elbow 90 Cpvc 80 3 Inch 187 Psi At 73f
€109.71 /unit