Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 808-002 90 Elbow 1/4 Inch Fpt x Fpt Pvc | AF7QZH 22JY42

GEORG FISCHER 808-002 90 Elbow 1/4 Inch Fpt x Fpt Pvc

Item: AF7QZH Model: 808-002Cross Ref: 22JY42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeFNPT x FNPT
Green Certification Or Other RecognitionRoHS.png
Max. Temp.140°F
Pipe Size1/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter3/4"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Outside Diameter3/4"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
For Pipe Outside Diameter1/4"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure565 psi @ 73°F
Overall Length1 5/16"
Pipe Fitting MaterialPVC
Specific Fitting Shape90° Elbow
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.29
Ship length (cm)3.56
Ship width (cm)3.81
HS code3917400000

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 806-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULB 1VFE1 806-0252 1/2"Socket x Socket80Gray140°FPVC€18.08
GF PIPING SYSTEMS 806-030 Elbow 90 Degree 3 Inch Slip Socket Pvc | AB3ULD 1VFE3 806-0303"Socket x Socket80Gray140°FPVC€21.30
GF PIPING SYSTEMS 806-040 Elbow 90 Degree S x S 4 Inch Pvc Gray | AB3ULF 1VFE5 806-0404"Socket x Socket80Gray140°FPVC€33.76
GF PIPING SYSTEMS 808-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULH 1VFE7 808-0252 1/2"FNPT x FNPT80Gray140°FPVC€56.11
GF PIPING SYSTEMS 808-030 Elbow 90 Degree 3 Inch Fnpt Pvc | AB3ULK 1VFE9 808-0303"FNPT x FNPT80Gray140°FPVC€81.73
GF PIPING SYSTEMS 808-040 Elbow 90 Degree 4 Inch Fnpt Pvc | AB3ULM 1VFF2 808-0404"FNPT x FNPT80Gray140°FPVC€155.94
GF PIPING SYSTEMS 806-060 90 Elbow 6 Inch S x S Pvc | AB6VGW 22JY40 806-0606"Socket x Socket80Gray140°FPVC€87.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 808-002 90 Elbow 1/4 Inch Fpt x Fpt Pvc
€11.90 /unit