Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 806-060 90 Elbow 6 Inch S x S Pvc | AB6VGW 22JY40

GEORG FISCHER 806-060 90 Elbow 6 Inch S x S Pvc

Item: AB6VGW Model: 806-060Cross Ref: 22JY40
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket
Max. Temp.140°F
Pipe Size6"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size6"
Fitting Side A Outside Diameter7 9/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter7 9/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter6"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length10 9/16"
Pipe Fitting MaterialPVC
Specific Fitting Shape90° Elbow
StandardsASTM D2467

Shipping Info:

Ship weight (kg) 3.3615
Ship height (cm)19.81
Ship length (cm)27.94
Ship width (cm)27.94
HS code3917400000
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 806-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULB 1VFE1 806-0252 1/2"Socket x Socket80Gray140°FPVC€18.08
GF PIPING SYSTEMS 806-030 Elbow 90 Degree 3 Inch Slip Socket Pvc | AB3ULD 1VFE3 806-0303"Socket x Socket80Gray140°FPVC€21.30
GF PIPING SYSTEMS 806-040 Elbow 90 Degree S x S 4 Inch Pvc Gray | AB3ULF 1VFE5 806-0404"Socket x Socket80Gray140°FPVC€33.76
GF PIPING SYSTEMS 808-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULH 1VFE7 808-0252 1/2"FNPT x FNPT80Gray140°FPVC€56.11
GF PIPING SYSTEMS 808-030 Elbow 90 Degree 3 Inch Fnpt Pvc | AB3ULK 1VFE9 808-0303"FNPT x FNPT80Gray140°FPVC€81.73
GF PIPING SYSTEMS 808-040 Elbow 90 Degree 4 Inch Fnpt Pvc | AB3ULM 1VFF2 808-0404"FNPT x FNPT80Gray140°FPVC€155.94
GF PIPING SYSTEMS 807-005 Elbow 90 Degree 1/2 Inch Socket x Fpt Gray | AC3ACG 2PMD8 807-0051/2"FNPT x Socket80Gray140°FPVC€9.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 806-060 90 Elbow 6 Inch S x S Pvc
€101.46 /unit