Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 806-030 Elbow 90 Degree 3 Inch Slip Socket Pvc | AB3ULD 1VFE3

GEORG FISCHER 806-030 Elbow 90 Degree 3 Inch Slip Socket Pvc

Item: AB3ULD Model: 806-030Cross Ref: 1VFE3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket
Max. Temp.140°F
Pipe Size3"
Schedule80

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)14.73
Ship length (cm)14.73
Ship width (cm)10.92
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 806-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULB 1VFE1 806-0252 1/2"Socket x Socket80Gray140°FPVC€18.08
GF PIPING SYSTEMS 806-040 Elbow 90 Degree S x S 4 Inch Pvc Gray | AB3ULF 1VFE5 806-0404"Socket x Socket80Gray140°FPVC€33.76
GF PIPING SYSTEMS 808-025 Elbow 90 Degree 2 1/2 Inch Pvc Gray | AB3ULH 1VFE7 808-0252 1/2"FNPT x FNPT80Gray140°FPVC€56.11
GF PIPING SYSTEMS 808-030 Elbow 90 Degree 3 Inch Fnpt Pvc | AB3ULK 1VFE9 808-0303"FNPT x FNPT80Gray140°FPVC€81.73
GF PIPING SYSTEMS 808-040 Elbow 90 Degree 4 Inch Fnpt Pvc | AB3ULM 1VFF2 808-0404"FNPT x FNPT80Gray140°FPVC€155.94
GF PIPING SYSTEMS 806-060 90 Elbow 6 Inch S x S Pvc | AB6VGW 22JY40 806-0606"Socket x Socket80Gray140°FPVC€87.93
GF PIPING SYSTEMS 807-005 Elbow 90 Degree 1/2 Inch Socket x Fpt Gray | AC3ACG 2PMD8 807-0051/2"FNPT x Socket80Gray140°FPVC€9.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 806-030 Elbow 90 Degree 3 Inch Slip Socket Pvc
€21.99 /unit