Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-062-0800 Flange Gasket 8 Inch 1/16 Inch Blue PTFE | AH8LBK 38VR26

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-062-0800 Flange Gasket, 8 Inch, 1/16 Inch, Blue, Ptfe

Item: AH8LBK Model: 3504RG-0150-062-0800Cross Ref: 38VR26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlue
Inside Dia.8 5/8"
MaterialPtfe With Aluminosilicate Microspheres
Max. Pressure800 psi
Metal DetectableNo
Outside Dia.11"
Pipe Size8"
Temp. Range-450° to +500°
Thickness0.062"
TypeRing
Binder MaterialNone
Fda ApprovedYes
For Flange Ansi ClassClass 150
For Fluid TypeAcids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents
For Pipe Size8"
Gasket MaterialPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter8 5/8"
Maximum Operating Pressure800 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-450°F
Outside Diameter11"
ReinforcedYes
Reinforcement MaterialAluminosilicate Microspheres
StandardsABS STANDARD, ASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB, FDA APPROVED, USP
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0792
Ship height (cm)0.16
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeMax. PressureMetal DetectablePrice
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 Inch Grey | AH8LAP 38VP96 5500RG-0150-125-00500.844"1 7/8"Gray-100° to +800°1200 psiNo€1.01
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket 3/4 Inch 1/8 Inch Grey | AH8LAQ 38VP97 5500RG-0150-125-00751.062"2 1/4"Gray-100° to +800°1200 psiNo€1.51
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0100 Flange Gasket 1 Inch 1/8 Inch Grey | AH8LAR 38VP98 5500RG-0150-125-01001.312"2 5/8"Gray-100° to +800°1200 psiNo€2.34
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0150 Flange Gasket 1-1/2 Inch 1/8 Inch Grey | AH8LAT 38VP99 5500RG-0150-125-01501.906"3 3/8"Gray-100° to +800°1200 psiNo€4.16
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0200 Flange Gasket 2 Inch 1/8 Inch Grey | AH8LAU 38VR01 5500RG-0150-125-02002 3/8"4 1/8"Gray-100° to +800°1200 psiNo€5.66
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0250 Flange Gasket 2-1/2 Inch 1/8 Inch Grey | AH8LAV 38VR02 5500RG-0150-125-02502 7/8"4 7/8"Gray-100° to +800°1200 psiNo€8.10
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket 3 Inch 1/8 Inch Grey | AH8LAW 38VR03 5500RG-0150-125-03003 1/2"5 3/8"Gray-100° to +800°1200 psiNo€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-062-0800 Flange Gasket, 8 Inch, 1/16 Inch, Blue, Ptfe
€135.19 /unit