Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket 3 Inch 1/8 Inch Grey | AH8LAW 38VR03

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket, 3 Inch, 1/8 Inch, Gray

Item: AH8LAW Model: 5500RG-0150-125-0300Cross Ref: 38VR03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.3 1/2"
MaterialInorganic Fibers, Nitrile Binder
Max. Pressure1200 psi
Metal DetectableNo
Outside Dia.5 3/8"
Pipe Size3"
Temp. Range-100° to +800°
Thickness1/8"
TypeRing
Backing TypePlain
Binder MaterialBuna-N
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeAliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
For Pipe Size3"
Gasket MaterialInorganic Fiber
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter3 1/2"
Maximum Operating Pressure1200 psi
Maximum Operating Temperature800°F
Minimum Operating Temperature-100°F
Outside Diameter5 3/8"
ReinforcedNo
StandardsABS AND FIRE SAFE STANDARD, ASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)13.46
Ship width (cm)13.46

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeMax. PressureMetal DetectablePrice
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 Inch Grey | AH8LAP 38VP96 5500RG-0150-125-00500.844"1 7/8"Gray-100° to +800°1200 psiNo€1.01
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket 3/4 Inch 1/8 Inch Grey | AH8LAQ 38VP97 5500RG-0150-125-00751.062"2 1/4"Gray-100° to +800°1200 psiNo€1.51
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0100 Flange Gasket 1 Inch 1/8 Inch Grey | AH8LAR 38VP98 5500RG-0150-125-01001.312"2 5/8"Gray-100° to +800°1200 psiNo€2.34
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0150 Flange Gasket 1-1/2 Inch 1/8 Inch Grey | AH8LAT 38VP99 5500RG-0150-125-01501.906"3 3/8"Gray-100° to +800°1200 psiNo€4.16
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0200 Flange Gasket 2 Inch 1/8 Inch Grey | AH8LAU 38VR01 5500RG-0150-125-02002 3/8"4 1/8"Gray-100° to +800°1200 psiNo€5.66
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0250 Flange Gasket 2-1/2 Inch 1/8 Inch Grey | AH8LAV 38VR02 5500RG-0150-125-02502 7/8"4 7/8"Gray-100° to +800°1200 psiNo€8.10
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0400 Flange Gasket 4 Inch 1/8 Inch Grey | AH8LAX 38VR04 5500RG-0150-125-04004 1/2"6 7/8"Gray-100° to +800°1200 psiNo€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket, 3 Inch, 1/8 Inch, Gray
€9.36 /unit