Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket 3/4 Inch 1/8 Inch Grey | AH8LAQ 38VP97

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket, 3/4 Inch, 1/8 Inch, Gray

Item: AH8LAQ Model: 5500RG-0150-125-0075Cross Ref: 38VP97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.57 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.1.062"
MaterialInorganic Fibers, Nitrile Binder
Max. Pressure1200 psi
Metal DetectableNo
Outside Dia.2 1/4"
Pipe Size3/4"
Temp. Range-100° to +800°
Thickness1/8"
TypeRing
Backing TypePlain
Binder MaterialBuna-N
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeAliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
For Pipe Size3/4"
Gasket MaterialInorganic Fiber
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 1/16"
Maximum Operating Pressure1200 psi
Maximum Operating Temperature800°F
Minimum Operating Temperature-100°F
Outside Diameter2 1/4"
ReinforcedNo
StandardsABS AND FIRE SAFE STANDARD, ASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.56
Ship length (cm)5.84
Ship width (cm)5.84

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeMax. PressureMetal DetectablePrice
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 Inch Grey | AH8LAP 38VP96 5500RG-0150-125-00500.844"1 7/8"Gray-100° to +800°1200 psiNo€1.01
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0100 Flange Gasket 1 Inch 1/8 Inch Grey | AH8LAR 38VP98 5500RG-0150-125-01001.312"2 5/8"Gray-100° to +800°1200 psiNo€2.34
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0150 Flange Gasket 1-1/2 Inch 1/8 Inch Grey | AH8LAT 38VP99 5500RG-0150-125-01501.906"3 3/8"Gray-100° to +800°1200 psiNo€4.16
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0200 Flange Gasket 2 Inch 1/8 Inch Grey | AH8LAU 38VR01 5500RG-0150-125-02002 3/8"4 1/8"Gray-100° to +800°1200 psiNo€5.66
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0250 Flange Gasket 2-1/2 Inch 1/8 Inch Grey | AH8LAV 38VR02 5500RG-0150-125-02502 7/8"4 7/8"Gray-100° to +800°1200 psiNo€8.10
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket 3 Inch 1/8 Inch Grey | AH8LAW 38VR03 5500RG-0150-125-03003 1/2"5 3/8"Gray-100° to +800°1200 psiNo€9.04
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0400 Flange Gasket 4 Inch 1/8 Inch Grey | AH8LAX 38VR04 5500RG-0150-125-04004 1/2"6 7/8"Gray-100° to +800°1200 psiNo€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket, 3/4 Inch, 1/8 Inch, Gray
€1.57 /unit