Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39078.025.0016 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EZX 41KD37

FABORY M39078.025.0016 Dowel Pin, Std Dowel, 16 mm Lg., 2.5 mm Pin Dia., Plain, Steel, 25 Pk

Item: CG8EZX Model: M39078.025.0016Cross Ref: 41KD37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length16 mm
MaterialSteel
Pin Dia.2.5 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 6325, ISO 8734A
Display Qty25
Material Grade/classUngraded
Pin Diameter2.5 mm
Shank Length16 mm
StandardsD6325

Shipping Info:

Ship weight (kg) 0.0153
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.025.0006 Steel Dowel Pin, Plain Finish, 6 mm L, 2.5 mm Pin Dia. | CD2LRJ 53GH25 M39080.025.0006-0.18 mm to +0.18 mmRockwell C58-C62Standard Dowel2.5 mmSteel100€23.72
GRAINGER M39080.025.0010 Steel Dowel Pin, Plain Finish, 10 mm L, 2.5 mm Pin Dia. | CD2LRK 53GH26 M39080.025.0010-0.18 mm to +0.18 mmRockwell C58-C62Standard Dowel2.5 mmSteel100€26.75
FABORY M39070.025.0012 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUU 41KC18 M39070.025.0012--Standard Dowel2.5 mmSteel50€5.02
FABORY M39070.025.0014 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUV 41KC19 M39070.025.0014--Standard Dowel2.5 mmSteel50€6.22
FABORY M39070.025.0016 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUW 41KC20 M39070.025.0016--Standard Dowel2.5 mmSteel50€8.51
FABORY M39070.025.0020 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUX 41KC21 M39070.025.0020--Standard Dowel2.5 mmSteel50€16.16
FABORY M39078.025.0008 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EZV 41KD35 M39078.025.0008--Standard Dowel2.5 mmSteel25€8.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39078.025.0016 Dowel Pin, Std Dowel, 16 mm Lg., 2.5 mm Pin Dia., Plain, Steel, 25 Pk
€35.74 /unit