Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39080.025.0006 Steel Dowel Pin, Plain Finish, 6 mm L, 2.5 mm Pin Dia. | CD2LRJ 53GH25

GRAINGER M39080.025.0006 Dowel Pin, Std Dowel, 6 mm Lg., 2.5 mm Pin Dia., Rockwell C58-C62, Steel, Plain, 100 Pk

Item: CD2LRJ Model: M39080.025.0006Cross Ref: 53GH25
Limited Availability
€31.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C58-C62
Length6 mm
Length Tolerance-0.18 mm to +0.18 mm
MaterialSteel
Pin Dia.2.5 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Display Qty100
Material Grade/classUngraded
Overall Length Tolerance+/-0.18 mm
Pin Diameter2.5 mm
Shank Length6 mm

Shipping Info:

Ship weight (kg) 0.0229

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.025.0010 Steel Dowel Pin, Plain Finish, 10 mm L, 2.5 mm Pin Dia. | CD2LRK 53GH26 M39080.025.0010-0.18 mm to +0.18 mmRockwell C58-C62Standard Dowel2.5 mmSteel100€26.75
FABORY M39070.025.0012 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUU 41KC18 M39070.025.0012--Standard Dowel2.5 mmSteel50€5.02
FABORY M39070.025.0014 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUV 41KC19 M39070.025.0014--Standard Dowel2.5 mmSteel50€6.22
FABORY M39070.025.0016 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUW 41KC20 M39070.025.0016--Standard Dowel2.5 mmSteel50€8.51
FABORY M39070.025.0020 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EUX 41KC21 M39070.025.0020--Standard Dowel2.5 mmSteel50€16.16
FABORY M39078.025.0008 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EZV 41KD35 M39078.025.0008--Standard Dowel2.5 mmSteel25€8.01
FABORY M39078.025.0010 Dowel Pin, 2.5mm Nominal Dia., 2.5mm Pin Dia. | CG8EZW 41KD36 M39078.025.0010--Standard Dowel2.5 mmSteel25€4.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39080.025.0006 Dowel Pin, Std Dowel, 6 mm Lg., 2.5 mm Pin Dia., Rockwell C58-C62, Steel, Plain, 100 Pk
€31.34 /unit