NOTRAX 825R0036BY Static Dissipative Mat 3 x 60ft Black/yellow | AF3QYX 8CAY5

NOTRAX 825R0036BY Electrostatic Discharge Matting, Black/Yellow, 91 cm x 18.3 m Size

Item: AF3QYX Model: 825R0036BYCross Ref: 8CAY5
In Stock

Get it by Tuesday, Jun 17

€809.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
AntifatigueYes
AntimicrobialNo
Backing MaterialPVC
Brake Fluid ResistantNo
ColorBlack, Yellow
Cord LengthNo Cord
EdgesBeveled
Length60 ft.
MaterialPVC
Thickness3/8"
Width3 ft.
Anti-fatigue RatingBetter
Anti-slip SurfaceYes
Antifatigue MaterialYes
ApplicationESD Assembly Lines, Individual Work Stations, Packing And Logistics Warehouses, Picking
Border ColorYellow
Edge StyleBeveled
Electrical ResistanceAnti Static
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Foam Cell TypeClosed
For EnvironmentDry, ESD
For Surface TypeDry Surfaces
Grounding Cord RequiredNo
Includes Grounding CordNo
Modular TypeNot Modular
Number Of Beveled Edges4
Printed Image Or MessageNone
ProcessFoaming
Series825 Cushion Stat
Series825 Cushion Stat(TM)
Slip Resistance RatingBetter
Standard Logoreach.png
StandardsEN1815, IEC61340-4-1, ISO 6356, REACH COMPLIANT
Static Control TypeStatic Dissipative
Stripe PatternSolid-Colored Borders
Surface DesignPebble
Surface DesignStructured Pebble
Surface MaterialPVC Foam
Surface To Ground Resistance10^6 ohms to 10^9 ohms
Surface To Surface Resistance10^6 ohms to 10^9 ohms
Usage IntensityMedium Duty
Wear Resistance RatingBetter

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)50.8
Ship length (cm)96.52
Ship width (cm)50.8
HS code39181090
Country of OriginUS

Product Variants

ProductModelColorThicknessAntimicrobialBrake Fluid ResistantEdgesMat Electrical ResistanceAntifatigueCord LengthPrice
NOTRAX 825S0035BL Antifatigue Mat 3 Feet x 5 Feet Black | AD2NVZ 3TAY3 825S0035BLBlack3/8"NoNoBeveledAnti StaticYesNo Cord€73.91
NOTRAX 825S0035BY Antifatigue Mat 3 x 5 Feet Black With Yellow | AD2NWA 3TAY4 825S0035BYBlack, Yellow3/8"NoNoBeveledAnti StaticYesNo Cord€75.81
NOTRAX 825S0035GY Antifatigue Mat 3 Feet x 5 Feet Gray | AD2NWB 3TAY5 825S0035GYGray3/8"NoNoBeveledAnti StaticYesNo Cord€77.37
NOTRAX 825R0036GY Static Dissipative Mat Gray 3 x 60 Feet | AF4XET 9NP61 825R0036GYGray3/8"NoNoBeveledAnti StaticYesNo Cord€826.75
NOTRAX 825R0036BL Electrostatic Discharge Matting, Black, 91 cm x 18.3 m Size | CF4JBY 825R0036BLBlack-------€796.95
NOTRAX 825C0036BY Electrostatic Discharge Matting, Black/Yellow, 91 cm Per Linear Meter Size | CF4JBZ 825C0036BYBlack, Yellow-------€52.83
NOTRAX 825C0036BL Electrostatic Discharge Matting, Black, 91 cm Per Linear Meter Size | CF4JCA 825C0036BLBlack-------€51.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 825R0036BY Electrostatic Discharge Matting, Black/Yellow, 91 cm x 18.3 m Size
€809.58 /unit