Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCR009B21E | BH8YYU

EATON XTCR009B21E IEC Magnetic Contactor, Reversing, 3 Poles, 9 A, 208 VAC Coil, 2NO/2NC, B Frame Size

Item: BH8YYU Model: XTCR009B21ECross Ref: 4WUN6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€694.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating9A
Coil Voltage208V AC
Contact Configuration2 NO, 2 NO
Continuous Amps Rating9A
Frame Size45 mm
Frequency60 Hz
Frequency Rating60 Hz
Height5"
Length5 1/4"
Max. Hp Rating1/2, 1 1/2/ 3, 3, 5, 7 1/2 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width5 3/4"
Auxiliary Contacts Included2NO/2NC
Contactor StyleIEC
Full Load Current - Inductive9A
Full Load Current - Resistive22A
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Single Phase - 240v Ac1 1/2 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Horsepower @ Three Phase - 600v Ac7 1/2 hp
Includes Auxiliary ContactsYes
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form3NO
Maximum Operating Temperature122°F
Minimum Operating Temperature-13°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz208V AC
Overall Depth5.25"
Overall Height5"
Overall Width5 3/4"
Reversing CapabilityReversing
SeriesXT Series
StandardsCE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)12.7
Ship length (cm)13.34
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR009B21E IEC Magnetic Contactor, Reversing, 3 Poles, 9 A, 208 VAC Coil, 2NO/2NC, B Frame Size
€694.70 /unit