Item | IEC Magnetic Contactor |
Amps Rating | 7A |
Coil Voltage | 24V AC |
Contact Configuration | 1 NC |
Continuous Amps Rating | 7A |
Frequency | 50-60 Hz |
Frequency Rating | 50-60 Hz |
Height | 1 1/2" |
Length | 4" |
Max. Hp Rating | 1/4, 3/4, 1/ 1 1/2, 2, 3, 5 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V) |
Mfr. Series | XT IEC Series |
Notes | Screw Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A) |
Number Of Poles | 3 |
Operation | Non-Reversing |
Product Name | Eaton XT IEC contactor |
Terminals | Screw Terminals |
Type | Full Voltage Non-reversing Contactor |
Width | 3 1/2" |
Auxiliary Contacts Included | 1NC |
Contactor Style | IEC |
Electrical Operating Durability | 1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie) |
Frame Size | B |
Full Load Current - Inductive | 7A |
Full Load Current - Resistive | 22A |
Horsepower @ Single Phase - 120v Ac | 1/4 hp |
Horsepower @ Single Phase - 240v Ac | 1 hp |
Horsepower @ Three Phase - 208v Ac | 1 1/2 hp |
Horsepower @ Three Phase - 240v Ac | 2 hp |
Horsepower @ Three Phase - 480v Ac | 3 hp |
Horsepower @ Three Phase - 600v Ac | 5 hp |
Includes Auxiliary Contacts | Yes |
Integrated Surge Suppression | Yes |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 122°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 10000000 |
Minimum Operating Temperature | -13°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 24V AC |
Overall Depth | 4" |
Overall Height | 1 1/2" |
Overall Width | 3 1/2" |
Reversing Capability | Non-Reversing |
Series | XT Series |
Standards | CE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED |
Wire Termination Type | Screw |