EDWARDS SIGNALING 51G-N5-40W Flashing Light, Green, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz

Item: CF4NHZ Model: 51G-N5-40W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlashing Light
ColorGreen
Dimension6" x 7 3/8"
Lens MaterialPolycarbonate

Product Variants

ProductModelLens ColorDiameterHeightDimensionPower SourceAmps DrawnMounting TypeBase ColorPrice
EDWARDS SIGNALING 51R-N5-40W Flashing Light, Red, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz | AA7QHM 16G820 51R-N5-40WRed6"7 3/8"-120V AC0.29ADirect, 1/2" Conduit Or BoxSilver€471.11
EDWARDS SIGNALING 51A-N5-40W Flashing Light, Amber, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz | AA7QHN 16G821 51A-N5-40WAmber6"7 3/8"-120V AC0.29ADirect, 1/2" Conduit Or BoxSilver€507.38
EDWARDS SIGNALING 51B-N5-40W Flashing Light, Blue, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz | CF4NHQ 51B-N5-40W---6" x 7 3/8"-----
RFQ
EDWARDS SIGNALING 51C-N5-40W Flashing Light, Clear, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz | CF4NHV 51C-N5-40W---6" x 7 3/8"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 51G-N5-40W Flashing Light, Green, 6 x 7 3/8 Inch Size, 120VAC at 50/60 Hz