EATON XTCEXFALC11 | BH8YLD

EATON XTCEXFALC11 Auxiliary Contact, 500 VAC, 1.5-6A, 2 Contact, 2P

Item: BH8YLD Model: XTCEXFALC11
In Stock

Get it by Wednesday, Jun 11

€186.09 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Contact Configuration1 NOE-1 NCL
Conventional Thermal Amps16A
Frame SizeB-C
Height1 1/2"
Length1 1/2"
Mounting TypeFront
NoteScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A). Orders Must Be Placed In Multiples Of Package Quantity Listed.
Number Of Poles2
Product NameEaton motor control auxiliary contact
Quantity5
TerminalsScrew
TypeContactor Accessory - Auxiliary Contact
Used WithXTRE control relays
WarrantyNot Applicable
Width1"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFrame SizeHeightPrice
EATON NHI11-PKZ2 | BH6DMT NHI11-PKZ2-1 1/2"€141.13
EATON NHI-E-10-PKZ0 | BH6DMW NHI-E-10-PKZ0-1"€61.34
EATON XTCEXFACC22 | BH8YKQ XTCEXFACC22-1 1/2"€95.89
EATON XTCEXFACC11 | BH8YKR XTCEXFACC11-1 1/2"€79.71
EATON XTCEXFAC20 | BH8YKT XTCEXFAC20-1 1/2"€49.36
EATON XTCEXFAC31 | BH8YKU XTCEXFAC31-1 1/2"€93.09
EATON XTCEXFAC04 | BH8YKV XTCEXFAC04-1.3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCEXFALC11 Auxiliary Contact, 500 VAC, 1.5-6A, 2 Contact, 2P
€186.09 /unit