EATON XTCEXFACC22 | BH8YKQ

EATON XTCEXFACC22 Contactor Accessory Auxiliary Contact, Four-Pole, Spring Cage Terminals

Item: BH8YKQ Model: XTCEXFACC22
In Stock

Get it by Tuesday, Jun 10

€95.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Contact Configuration2 NO, 2 NC
Conventional Thermal Amps16A
Height1 1/2"
Length1 1/2"
Mounting TypeFront
NoteInterlocked Opposing Contacts, To IEC/EN 60947-5-1 Annex L (Positively Driven), Within The Auxiliary Contact Modules (Not NOE And NCL Contacts) And Between The Auxiliary Contacts And Built-In Contacts Of The XTRE Control Relays.
Number Of Poles4
Product NameEaton motor control auxiliary contact
Quantity5
Rated Operational Amps1.5/3/6A
TerminalsSpring Cage
TypeContactor Accessory - Auxiliary Contact
Used WithXTRE control relays
WarrantyNot Applicable
Width2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelFrame SizeHeightPrice
EATON NHI11-PKZ2 | BH6DMT NHI11-PKZ2-1 1/2"€141.13
EATON NHI-E-10-PKZ0 | BH6DMW NHI-E-10-PKZ0-1"€61.34
EATON XTCEXFACC11 | BH8YKR XTCEXFACC11-1 1/2"€79.71
EATON XTCEXFAC20 | BH8YKT XTCEXFAC20-1 1/2"€49.36
EATON XTCEXFAC31 | BH8YKU XTCEXFAC31-1 1/2"€93.09
EATON XTCEXFAC04 | BH8YKV XTCEXFAC04-1.3"-
RFQ
EATON XTCEXFAC11 | BH8YKW XTCEXFAC11-1 1/2"€43.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCEXFACC22 Contactor Accessory Auxiliary Contact, Four-Pole, Spring Cage Terminals
€95.89 /unit